BKF1004 - SPRG 1/4"-20 Kwikwire HNGR

Eaton

  • $8.99 (Each)
  • $8.99 (Each)

  • $899.47 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BKF1004
Manufacturer
Eaton
Manufacturer's Part Number
BKF100-4
Description
SPRG 1/4"-20 Kwikwire HNGR
Eaton B-Line Series Hanging System, Can Installin Existing Anchors or Metal Brackets, Kwikwire Hanger, Ideal For Supporting Light Fixtures, Hvac Duct, 1/16" Wire Max, 4" Wire Length
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Conduit Hangers/Stand Off Straps
UNSPSC
31151505 - Wire rope
UPC/GTIN
782051587647 / 00782051587647
Weight per unit
0.0014 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.99 (Each)
Carton
$8.99 (Each)
Resources
Images
 
 
BKF1004 - Small Image
 
BKF1004 - Large Image
Attachments
 
 
BKF1004 - Specification Sheet
Brochures
 
 
BKF1004 - Brochure
Other Links
 
 
BKF1004 - Other
 
BKF1004 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Long Description
Eaton B-Line series hanging system, Can installin existing anchors or metal brackets, KwikWire hanger, Ideal for supporting light fixtures, HVAC duct, 1/16" wire max, 4" wire length
Special Features
Thread Size 1/4 In-20 TPI
Product Type
Kwikwire Hanger, 1/4"-20 Thread Size, 1/16" & 3/32" Wire Rope
Description
SPRG 1/4"-20 KWIKWIRE HNGR
extra long description
B-LINE BKF100-4 KWIKWIRE HANGER, 1/
Features
Eaton's diverse array fasteners and hanging systems includes the B-Line series solutions a wide variety of electrical, mechanical and telecommunications suspension applications.
Additional Information
Cable Size
1/16 In, 3/32 In
dimensions
X X 0.4300 IN
Manufacturer Information
Manufacturers Part Number
BKF100-4
Brand
Eaton
GTIN
00782051587647
UPC
782051587647
Taxonomies, Classifications, and Categories
Category Description
CONDUIT HANGERS/STAND OFF STRAPS
Type
Clamp and hanger
Packaging
Weight per each
0.0014
Carton
1
Uses, Certifications, and Standards
standard
cULus Listed
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - Aftermarket
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat