BKW063 - SPRG 1/16"X500' Wire Rope

Eaton

  • $209.40 (Per Reel)
  • $209.40 (Per Reel)

Availability: Call for Availability

QTY:
Reels
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BKW063
Manufacturer
Eaton
Manufacturer's Part Number
BKW063
Description
SPRG 1/16"X500' Wire Rope
Eaton B-Line Series Hanging System, Uncoated Galvanized, Kwikwire Wire Rope, Wire Rope Construction Type 7 X 7, 1/16" Wire Max
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Wire Duct and Covers
UNSPSC
26121540 - Galvanized wire
UPC/GTIN
782051407259 / 00782051407259
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
Reel
Unit
$209.40 (Per Reel)
Resources
Attachments
 
 
BKW063 - Specification Sheet
Other Links
 
 
BKW063 - Other
 
BKW063 - Other
Images
 
 
BKW063 - Small Image
 
BKW063 - Large Image
Brochures
 
 
BKW063 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Pre-Galvanized
Dimensions and Weight
Length
500 ft
Descriptions
Description
SPRG 1/16"X500' WIRE ROPE
Product Type
Kwikwire Wire Rope, 1/16"
extra long description
B-LINE BKW063 KWIKWIRE WIRE ROPE, 1
Features
Eaton's diverse array fasteners and hanging systems includes the B-Line series solutions a wide variety of electrical, mechanical and telecommunications suspension applications.
Long Description
Eaton B-Line series hanging system, Uncoated galvanized, KwikWire wire rope, Wire rope construction type 7 x 7, 1/16" wire max
Special Features
Working Load Capacity 96 Lb
Additional Information
outside diameter
1/16 In
strands
7 X 7 Strand
dimensions
X X 500.0000 IN
Manufacturer Information
Manufacturers Part Number
BKW063
Brand
Eaton
GTIN
00782051407259
UPC
782051407259
Taxonomies, Classifications, and Categories
Category Description
WIRE DUCT AND COVERS
Type
Wire Rope
Packaging
Weight per reel
0.01
Carton
1
Uses, Certifications, and Standards
standard
cULus Listed
Application
Commercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat