BKYT1206380K - SPRG 1/16", 80" Y Tog Kit, 12" Legs

Eaton

  • $24.42 (Per 2)
  • $12.21 (Each)

  • $24.42 (Per 2)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BKYT1206380K
Manufacturer
Eaton
Manufacturer's Part Number
BKYT1206380K
Description
SPRG 1/16", 80" Y Tog Kit, 12" Legs
Conduit to Conduit Fastener, 80 In Length, 0.18 LB
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Anchors & Anchor Kits
UNSPSC
31151505 - Wire rope
UPC/GTIN
782051689594 / 00782051689594
Weight per unit
0.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
2
Unit
$12.21 (Each)
Carton
$24.42 (Per 2)
Resources
Images
 
 
BKYT1206380K - Small Image
 
BKYT1206380K - Large Image
Specifications Sheets
 
 
BKYT1206380K - Specification Sheet
Attachments
 
 
BKYT1206380K - Specification Sheet
Other Links
 
 
BKYT1206380K - Other
 
BKYT1206380K - Other
Brochures
 
 
BKYT1206380K - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
80 in
Descriptions
Product Type
Conduit to Conduit Fastener
Long Description
Conduit to Conduit Fastener, 80 in Length, 0.18 lb
Short Description
Conduit to Conduit Fastener, 80 in
Description
SPRG 1/16", 80" Y TOG KIT, 12" LEGS
extra long description
B-LINE BKYT12-063-80K KWIKWIRE ACCE
Features
Eaton's diverse array fasteners and hanging systems includes the B-Line series solutions a wide variety of electrical, mechanical and telecommunications suspension applications.
Additional Information
for use with
Fasteners;Kwikire
Standards Met
cULus Listed
package quantity
10 BX
dimensions
X X 80.0000 IN
Manufacturer Information
Manufacturers Part Number
BKYT1206380K
Brand
Eaton
GTIN
00782051689594
UPC
782051689594
Taxonomies, Classifications, and Categories
Category Description
ANCHORS & ANCHOR KITS
Type
Y style toggle hook termination and kit
Availability
minimum qty
2
Packaging
Weight
0.18 lb
Weight per each
0.18
Carton
2
Uses, Certifications, and Standards
standard
cULus Listed
Application
Commercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat