BL100 - SPRG 1" CNDT/CBL Clamp

Eaton

  • $3.70 (Each)
  • $3.70 (Each)

  • $370.00 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BL100
Manufacturer
Eaton
Manufacturer's Part Number
BL100
Description
SPRG 1" CNDT/CBL Clamp
Eaton B-Line Series Strut Mounting Bracket, Conduit and Cable, 1" Height, 1" Length, 1" Width, 0.216LBS, Conduit Size: 1" Emt/Rigid, Conduit and Cable Clamps, 1.1" Max Mount Size, 1.4" Min, 200 LBS Load Capacity, Pre-Galvanized
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121705 - Cable clamp and staple
UPC/GTIN
799038601647 / 00799038601647
Weight per unit
0.216 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.70 (Each)
Standard Packaging
$370.00 (Per 100)
Resources
Images
 
 
BL100 - Small Image
 
BL100 - Large Image
Attachments
 
 
BL100 - Specification Sheet
Other Links
 
 
BL100 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
GLV
Descriptions
Product Type
Conduit & CBL Clamp, 1" Emt & Rigid, G90
extra long description
B-LINE BL100 CONDUIT & CBL CLAMP, 1
Features
Eaton's B-Line series strut mounting brackets include a variety of strut clamps to help secure and support conduit and cables onto the channel
Description
SPRG 1" CNDT/CBL CLAMP
Long Description
Eaton B-Line series strut mounting bracket, Conduit and cable, 1" Height, 1" Length, 1" Width, 0.216lbs, Conduit size: 1" EMT/Rigid, Conduit and cable clamps, 1.1" Max mount size, 1.4" Min, 200 lbs load capacity, Pre-galvanized
Additional Information
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Manufacturers Part Number
BL100
Brand
Eaton
GTIN
00799038601647
UPC
799038601647
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Conduit and cable clamp
Packaging
Weight per each
0.216
Carton
1
Package
100
Uses, Certifications, and Standards
standard
CE,UL Listed
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - Aftermarket
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat