BL1430SS4 - SPRG 1-1/4" 400LB SS4 Conduit Hanger

Eaton

  • $10.97 (Each)
  • $10.97 (Each)

  • $1,097.28 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
BL1430SS4
Manufacturer
Eaton
Manufacturer's Part Number
BL1430 SS4
Description
SPRG 1-1/4" 400LB SS4 Conduit Hanger
Eaton B-Line Series Conduit Support Fasteners, Conduit and Cable, 0.12LBS, Trade Size: 3, Conduit Size: 1.5" Emt, 1.25" Rigid, Stainless Steel Conduit Hangers, .5" Min, 4" Max Mount Size, Stainless Steel Type 304
Slang Terms

Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification
Conduit Hangers/Stand Off Straps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011575175 / 00781011575175
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.97 (Each)
Carton
$10.97 (Each)
Resources
Images
 
 
BL1430SS4 - Small Image
 
BL1430SS4 - Large Image
Attachments
 
 
BL1430SS4 - Specification Sheet
Brochures
 
 
BL1430SS4 - Brochure
Other Links
 
 
BL1430SS4 - Other
Descriptions
Description
SPRG 1-1/4" 400LB SS4 CONDUIT HANGER
Product Type
Conduit Hanger, 11/4" Rigid or 11/2" Emt Hanger, SSL
extra long description
B-LINE BL1430 SS4 CONDUIT HANGER, 1
Features
Designed for ease of installation, long service life and reliable performance, Eaton B-Line series conduit support fasteners provide the ideal choice for a wide range of applications.
Long Description
Eaton B-Line series conduit support fasteners, Conduit and cable, 0.12lbs, Trade size: 3, Conduit size: 1.5" EMT, 1.25" Rigid, Stainless steel conduit hangers, .5" Min, 4" Max mount size, Stainless steel type 304
Additional Information
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Manufacturers Part Number
BL1430 SS4
Brand
Eaton
GTIN
00781011575175
UPC
781011575175
Taxonomies, Classifications, and Categories
Category Description
CONDUIT HANGERS/STAND OFF STRAPS
Type
Hanger
Packaging
Weight per each
0.13
Carton
1
Uses, Certifications, and Standards
standard
UL/cUL Listed
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - Aftermarket
You must have an account to view stock levels

* All prices subject to change.