BL1470SS4 - SPRG 3" 400LB SS4 Conduit Hanger

Eaton

  • $32.29 (Each)
  • $32.29 (Each)

  • $3,229.39 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BL1470SS4
Manufacturer
Eaton
Manufacturer's Part Number
BL1470 SS4
Description
SPRG 3" 400LB SS4 Conduit Hanger
Eaton B-Line Series Conduit Support Fasteners, Conduit and Cable, 1" Height, 1" Length, 1" Width, 0.33LBS, Trade Size: 7, Conduit Size: 3" Emt, 3" Rigid, Stainless Steel Conduit Hangers, .5" Min, 4" Max Mount Size, Stainless Steel Type 304
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Conduit Hangers/Stand Off Straps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011874810 / 00781011874810
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.29 (Each)
Carton
$32.29 (Each)
Resources
Images
 
 
BL1470SS4 - Small Image
 
BL1470SS4 - Large Image
Attachments
 
 
BL1470SS4 - Specification Sheet
Brochures
 
 
BL1470SS4 - Brochure
Other Links
 
 
BL1470SS4 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
SPRG 3" 400LB SS4 CONDUIT HANGER
Product Type
3" Rigid or Emt Hanger SSL
extra long description
B-LINE BL1470 SS4 3" RIGID OR EMT H
Features
Designed for ease of installation, long service life and reliable performance, Eaton B-Line series conduit support fasteners provide the ideal choice for a wide range of applications.
Long Description
Eaton B-Line series conduit support fasteners, Conduit and cable, 1" Height, 1" Length, 1" Width, 0.33lbs, Trade size: 7, Conduit size: 3" EMT, 3" Rigid, Stainless steel conduit hangers, .5" Min, 4" Max mount size, Stainless steel type 304
Additional Information
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Manufacturers Part Number
BL1470 SS4
Brand
Eaton
GTIN
00781011874810
UPC
781011874810
Taxonomies, Classifications, and Categories
Category Description
CONDUIT HANGERS/STAND OFF STRAPS
Type
Hanger
Packaging
Weight per each
0.4
Carton
1
Uses, Certifications, and Standards
standard
UL/cUL Listed
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - Aftermarket
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat