BL1490SS4 - SPRG 4" 400LB SS4 Conduit Hanger

Eaton

  • $46.40 (Each)
  • $46.40 (Each)
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
BL1490SS4
Manufacturer
Eaton
Manufacturer's Part Number
BL1490 SS4
Description
SPRG 4" 400LB SS4 Conduit Hanger
Eaton B-Line Series Conduit Support Fasteners, Conduit and Cable, 1" Height, 1" Length, 1" Width, 0.4LBS, Trade Size: 9, Conduit Size: 4" Emt, 4" Rigid, Stainless Steel Conduit Hangers, .5" Min, 4" Max Mount Size, Stainless Steel Type 304
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Conduit Hangers/Stand Off Straps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011874827 / 00781011874827
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$46.40 (Each)
Resources
Images
 
 
BL1490SS4 - Small Image
 
BL1490SS4 - Large Image
Attachments
 
 
BL1490SS4 - Specification Sheet
Brochures
 
 
BL1490SS4 - Brochure
Other Links
 
 
BL1490SS4 - Other
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
SPRG 4" 400LB SS4 CONDUIT HANGER
Product Type
4" Rigid or Emt Hanger SSL
extra long description
B-LINE BL1490 SS4 4" RIGID OR EMT H
Features
Designed for ease of installation, long service life and reliable performance, Eaton B-Line series conduit support fasteners provide the ideal choice for a wide range of applications.
Long Description
Eaton B-Line series conduit support fasteners, Conduit and cable, 1" Height, 1" Length, 1" Width, 0.4lbs, Trade size: 9, Conduit size: 4" EMT, 4" Rigid, Stainless steel conduit hangers, .5" Min, 4" Max mount size, Stainless steel type 304
Additional Information
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BL1490 SS4
GTIN
00781011874827
UPC
781011874827
Taxonomies, Classifications, and Categories
Category Description
CONDUIT HANGERS/STAND OFF STRAPS
Type
Hanger
Packaging
Weight per each
0.4
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - Aftermarket
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BL1490SS4.
Jump To:

Cross Referenced

These items are similar to BL1490SS4 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BL1490-SS4 Eaton B-Line 00078101187487
BL1490SS4 Eaton B-Line 00781011874827
CD9BSS nVent-Thermal Management 00782856120599
PH400BSS LH Dottie 00781002815075
CHSS-400 Garvin Industries 00785592985262
9SB Minerallac 00784610152099
6H9B-SS Thomas & Betts 00785991505436

* All prices subject to change.

Begin Live Chat