BL250 - SPRG 2-1/2" CNDT/CBL Clamp

Eaton

  • $7.20 (Each)
  • $7.20 (Each)

  • $360.00 (Per 50)
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
BL250
Manufacturer
Eaton
Manufacturer's Part Number
BL250
Description
SPRG 2-1/2" CNDT/CBL Clamp
Eaton B-Line Series Strut Mounting Bracket, Conduit and Cable, 1" Height, 1" Length, 1" Width, 0.457LBS, Conduit Size: 2.5" Emt/Rigid, Conduit and Cable Clamps, 2.576" Max Mount Size, 3.06" Min, 350 LBS Load Capacity, Pre-Galvanized
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121705 - Cable clamp and staple
UPC/GTIN
799038601692 / 00799038601692
Weight per unit
0.406 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.20 (Each)
Standard Packaging
$360.00 (Per 50)
Resources
Images
 
 
BL250 - Large Image
 
BL250 - Small Image
Attachments
 
 
BL250 - Specification Sheet
Other Links
 
 
BL250 - Other
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
GLV
Descriptions
Features
Eaton's B-Line series strut mounting brackets include a variety of strut clamps to help secure and support conduit and cables onto the channel
Product Type
Conduit & CBL Clamp, 2-1/2" Emt & Rigid, G90
extra long description
B-LINE BL250 CONDUIT & CBL CLAMP, 2
Description
SPRG 2-1/2" CNDT/CBL CLAMP
Long Description
Eaton B-Line series strut mounting bracket, Conduit and cable, 1" Height, 1" Length, 1" Width, 0.457lbs, Conduit size: 2.5" EMT/Rigid, Conduit and cable clamps, 2.576" Max mount size, 3.06" Min, 350 lbs load capacity, Pre-galvanized
Additional Information
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Manufacturers Part Number
BL250
Brand
Eaton
GTIN
00799038601692
UPC
799038601692
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Conduit and cable clamp
Packaging
Weight per each
0.406
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - Aftermarket
standard
UL Listed,CE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat