BL300 - SPRG 3" CNDT/CBL Clamp

Eaton

  • $8.80 (Each)
  • $8.80 (Each)

  • $220.00 (Per 25)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
BL300
Manufacturer
Eaton
Manufacturer's Part Number
BL300
Description
SPRG 3" CNDT/CBL Clamp
Eaton B-Line Series Strut Mounting Bracket, Conduit and Cable, 1" Height, 1" Length, 1" Width, 0.517LBS, Conduit Size: 3" Emt/Rigid, Conduit and Cable Clamps, 3.06" Max Mount Size, 3.626" Min, 350 LBS Load Capacity, Pre-Galvanized
Slang Terms

Categories
Channel, Strut & Fittings - Channel & Strut Fittings
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121705 - Cable clamp and staple
UPC/GTIN
799038601708 / 00799038601708
Weight per unit
0.517 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.80 (Each)
Standard Packaging
$220.00 (Per 25)
Resources
Images
 
 
BL300 - Small Image
 
BL300 - Large Image
Attachments
 
 
BL300 - Specification Sheet
Other Links
 
 
BL300 - Other
Material, Color, and Finish
Color
GLV
Descriptions
Product Type
Conduit & CBL Clamp, 3" Emt & Rigid, G90
extra long description
B-LINE BL300 CONDUIT & CBL CLAMP, 3
Features
Eaton's B-Line series strut mounting brackets include a variety of strut clamps to help secure and support conduit and cables onto the channel
Description
SPRG 3" CNDT/CBL CLAMP
Long Description
Eaton B-Line series strut mounting bracket, Conduit and cable, 1" Height, 1" Length, 1" Width, 0.517lbs, Conduit size: 3" EMT/Rigid, Conduit and cable clamps, 3.06" Max mount size, 3.626" Min, 350 lbs load capacity, Pre-galvanized
Additional Information
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Manufacturers Part Number
BL300
Brand
Eaton
GTIN
00799038601708
UPC
799038601708
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Conduit and cable clamp
Packaging
Weight per each
0.517
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - Aftermarket
standard
CE,UL Listed
You must have an account to view stock levels
There were no add-on items found for BL300.

* All prices subject to change.