BM1 - SPRG 1-11/32" Plastic Grommet

Eaton B-Line Series

  • $0.85 (Each)
  • $0.85 (Each)

  • $85.10 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BM1
Manufacturer
Eaton B-Line Series
Manufacturer's Part Number
BM1
Description
SPRG 1-11/32" Plastic Grommet
Plastic Grommet
Slang Terms
Strut channel, Strut
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011191009 / 00781011191009
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.85 (Each)
Carton
$0.85 (Each)
Standard Packaging
$85.10 (Per 100)
Resources
Images
 
 
BM1 - Small Image
 
BM1 - Large Image
Attachments
 
 
BM1 - Specification Sheet
Brochures
 
 
BM1 - Brochure
Other Links
 
 
BM1 - Other
 
BM1 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Material, Color, and Finish
Finish
NO FINISH
Descriptions
Product Type
Plastic Grommet
Description
SPRG 1-11/32" PLASTIC GROMMET
extra long description
B-LINE BM1 PLASTIC GROMMET
Long Description
PLASTIC GROMMET
Construction
ONE PIECE
similar brands
Unistrut
Also Known As...
Strut channel
Strut
Manufacturer Information
Brand
FASTENERS
sub brand
Fasteners
GTIN
00781011191009
UPC
781011191009
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
Metal Stud Grommet
Packaging
Weight per each
0.01
Carton
1
Package
100
Uses, Certifications, and Standards
Application
FASTENERS,MISCELLANEOUS FASTENERS,1-11/32 In Diameter 25 Gauge To 16 Gauge Metal Stud Holes
Mounting
RBLG-3604
standard
UL (CANADA AND US)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat