BM2 - SPRG Unv Plastic Grommet

Eaton B-Line Series

  • $1.08 (Each)
  • $1.08 (Each)

  • $108.07 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BM2
Manufacturer
Eaton B-Line Series
Manufacturer's Part Number
BM2
Description
SPRG Unv Plastic Grommet
Universal Grommet, Plastic, Pre-Galvanized, Yellow, 0.02 LB/Ea
Slang Terms
Strut channel, Strut
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011049263 / 00781011049263
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.08 (Each)
Carton
$1.08 (Each)
Standard Packaging
$108.07 (Per 100)
Resources
Images
 
 
BM2 - Small Image
 
BM2 - Large Image
 
BM2 - Large Image
Specifications Sheets
 
 
BM2 - Specification Sheet
Attachments
 
 
BM2 - Specification Sheet
Brochures
 
 
BM2 - Brochure
Other Links
 
 
BM2 - Other
 
BM2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Material, Color, and Finish
Finish
Pre-Galvanized
Color
Yellow
Descriptions
Product Type
Universal Grommet
Long Description
Universal Grommet, Plastic, Pre-Galvanized, Yellow, 0.02 lb/EA
Short Description
Universal Grommet, Plastic, Pre-Galvanized
Special Features
BM1 Snaps Into Standard 1-11/32" Diameter Holes Inmetal Studs from 25 Ga. to 16 Ga.;Universal BM2 Provides 360° Protection;Fits All Factory Punched Metalstud Holes;Protects wire Insulationin Accordance With NEC Article 300.4(B) (1)
extra long description
B-LINE BM2 UNIVERSAL GROMMET
Description
SPRG UNV PLASTIC GROMMET
similar brands
Unistrut
Construction
TWO PIECE
Also Known As...
Strut channel
Strut
Additional Information
package quantity
100 BX
Made in USA
yes
Manufacturer Information
Brand
FASTENERS
Manufacturers Part Number
BM2
sub brand
Fasteners
GTIN
00781011049263
UPC
781011049263
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
Metal Stud Grommet, Universal
Packaging
Weight
0.02 lb/EA
Weight per each
0.02
Carton
1
Package
100
Uses, Certifications, and Standards
Mounting
RBLG-3604
standard
UL (CANADA AND US)
Application
FASTENERS,MISCELLANEOUS FASTENERS,All Factory Punched Metal Stud Holes
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat