BPR1 - 1G Protector PLT

Eaton

  • $2.37 (Each)
  • $2.37 (Each)

  • $118.27 (Per 50)

  • $236.54 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BPR1
Manufacturer
Eaton
Manufacturer's Part Number
BPR1
Description
1G Protector PLT
Eaton B-Line Series Metal Protector Plates For Receptacles, Gfci, Decorator or Other Wiring Devices; For One Device Only.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121702 - Cable clips
UPC/GTIN
782051491975 / 00782051491975
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.37 (Each)
Carton
$118.27 (Per 50)
Standard Packaging
$2.37 (Each)
Resources
Images
 
 
BPR1 - Small Image
 
BPR1 - Large Image
Attachments
 
 
BPR1 - Specification Sheet
Brochures
 
 
BPR1 - Brochure
Other Links
 
 
BPR1 - Other
 
BPR1 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Material, Color, and Finish
Color
Black
Finish
N/A
Descriptions
Description
1G PROTECTOR PLT
Long Description
Eaton B-Line series metal protector plates for receptacles, GFCI, decorator or other wiring devices; for one device only.
Construction
ONE PIECE
Special Features
Weight 2.7 Lb per 100
Product Type
Metal Protector PLT One Device Receptacle & Gfci
Features
When it comes to rigid, easy to install electrical box supports, offers a wide variety of Eaton's B-Line series electrical boxes that reduce installation complexity, which results in quicker installs.
extra long description
B-LINE BPR1 METAL PROTECTOR PLT ON
Additional Information
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BPR1
GTIN
00782051491975
UPC
782051491975
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Box support fasteners
Packaging
Weight per each
0.08
Carton
50
Package
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - Aftermarket
standard
Not Applicable,Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat