BR324TU24 - SPRG 1/8-1/4" 15LB Bridle RNG/BM FSTNR

Eaton

  • $6.29 (Each)
  • $6.29 (Each)

  • $314.59 (Per 50)

  • $629.18 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BR324TU24
Manufacturer
Eaton
Manufacturer's Part Number
BR-32-4T-U-2-4
Description
SPRG 1/8-1/4" 15LB Bridle RNG/BM FSTNR
Eaton B-Line Series Datacomm and Low Voltage Support Fasteners, Supports Beam Flanges 1/8 to 1/4 Thick, Black, 15 LBS, Steel, 2", Used With Low Voltage Cable From Beam Flanges, Bridle Ring/Beam Fastener Assembly
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Cable Hanging MGMT & Accy Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011029210 / 00781011029210
Weight per unit
0.0026 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.29 (Each)
Carton
$6.29 (Each)
Standard Packaging
$314.59 (Per 50)
Resources
Images
 
 
BR324TU24 - Small Image
 
BR324TU24 - Large Image
Attachments
 
 
BR324TU24 - Specification Sheet
Other Links
 
 
BR324TU24 - Other
Brochures
 
 
BR324TU24 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
SPRG 1/8-1/4" 15LB BRIDLE RNG/BM FSTNR
Product Type
Bridle Ring Assy, BM, 1/8" to 1/4" Flange
extra long description
B-LINE BR-32-4T-U-2-4 BRIDLE RING A
Features
When it comes to cable management solutions for data centers and light-duty commercial, low-voltage telecommunication and network cable organization, you can rely on Eaton's B-Line series solutions.
Long Description
Eaton B-Line series datacomm and low voltage support fasteners, Supports beam flanges 1/8 to 1/4 thick, Black, 15 lbs, Steel, 2", Used with low voltage cable from beam flanges, Bridle ring/beam fastener assembly
Additional Information
dimensions
X X 3.0000 IN
Manufacturer Information
Manufacturers Part Number
BR-32-4T-U-2-4
Brand
Eaton
GTIN
00781011029210
UPC
781011029210
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Bridle ring and accessories
Packaging
Weight per each
0.0026
Carton
1
Package
50
Uses, Certifications, and Standards
standard
cULus Listed
Application
Datacenters - IT Space: Enterprise / Server Room / Network ClosetCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Lighting and Lighting Controls
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat