BR324TU912 - SPRG 2", 15LB Bridle RNG/BM FSTNR, 9/16"-3/4"FLNG

Eaton

  • $11.08 (Each)
  • $11.08 (Each)

  • $554.08 (Per 50)

  • $1,108.17 (Per 100)

In-Stock: 88 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BR324TU912
Manufacturer
Eaton
Manufacturer's Part Number
BR-32-4T-U-9-12
Description
SPRG 2", 15LB Bridle RNG/BM FSTNR, 9/16"-3/4"FLNG
Eaton B-Line Series Datacomm and Low Voltage Support Fasteners, Supports Beam Flanges 9/16 to 3/4 Thick, Black, 15 LBS, Steel, 2", Used With Low Voltage Cable From Beam Flanges, Bridle Ring/Beam Fastener Assembly
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Cable Hanging Mgmt & Accy Mark as Incorrect
Suggest a New Category
Classification
Cable & Pipe Transits
UNSPSC
31163202 - Retaining rings
UPC/GTIN
781011029241 / 00781011029241
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.08 (Each)
Carton
$11.08 (Each)
Standard Packaging
$554.08 (Per 50)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
88
Resources
Attachments
 
 
BR324TU912 - Specification Sheet
Images
 
 
BR324TU912 - Large Image
 
BR324TU912 - Small Image
Other Links
 
 
BR324TU912 - Other
 
BR324TU912 - Other
Brochures
 
 
BR324TU912 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
NO FINISH
Descriptions
Description
SPRG 2", 15LB BRIDLE RNG/BM FSTNR, 9/16"-3/4"FLNG
Extra Long Description
B-LINE BR-32-4T-U-9-12 BRIDLE RING
Features
When it comes to cable management solutions for data centers and light-duty commercial, low-voltage telecommunication and network cable organization, you can rely on Eaton's B-Line series solutions.
Long Description
Eaton B-Line series datacomm and low voltage support fasteners, Supports beam flanges 9/16 to 3/4 thick, Black, 15 lbs, Steel, 2", Used with low voltage cable from beam flanges, Bridle ring/beam fastener assembly
Product Type
Bridle Ring Assy, BM, 9/16" to 3/4" Flange
Additional Information
Dimensions
X X 3.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BR-32-4T-U-9-12
GTIN
00781011029241
UPC
781011029241
Taxonomies, Classifications, and Categories
Category Description
CABLE & PIPE TRANSITS
Type
Bridle ring and accessories
Packaging
Weight per each
0.16
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Lighting and Lighting ControlsDatacenters - IT Space: Enterprise / Server Room / Network ClosetCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - Aftermarket
Standard
cULus Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 88

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
NacSpace
88 View Store

* All prices subject to change.

Begin Live Chat