BR644T - SPRG 4" Bridle Ring, 1/4"-20X9/16"

Eaton

  • $3.59 (Each)
  • $3.59 (Each)

  • $179.34 (Per 50)

  • $358.67 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BR644T
Manufacturer
Eaton
Manufacturer's Part Number
BR-64-4T
Description
SPRG 4" Bridle Ring, 1/4"-20X9/16"
Eaton B-Line Series Datacomm and Low Voltage Support Fasteners, Zinc Plated, 50 LBS, Steel, 4", 1/4"-20" X 9/16", Used With Fasteners For Addiitonal Support, Threaded Bridle Rings
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Cable Hanging MGMT & Accy Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011198893 / 00781011198893
Weight per unit
0.0032 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.59 (Each)
Carton
$3.59 (Each)
Standard Packaging
$179.34 (Per 50)
Resources
Images
 
 
BR644T - Small Image
 
BR644T - Large Image
Attachments
 
 
BR644T - Specification Sheet
Brochures
 
 
BR644T - Brochure
Other Links
 
 
BR644T - Other
 
BR644T - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Pre-Galvanized
Dimensions and Weight
Size
4 in
Descriptions
Description
SPRG 4" BRIDLE RING, 1/4"-20X9/16"
Product Type
Threaded Bridle Ring, 4" Ring, 1/4"-20
extra long description
B-LINE BR-64-4T THREADED BRIDLE RIN
Features
When it comes to cable management solutions for data centers and light-duty commercial, low-voltage telecommunication and network cable organization, you can rely on Eaton's B-Line series solutions.
Long Description
Eaton B-Line series datacomm and low voltage support fasteners, Zinc plated, 50 lbs, Steel, 4", 1/4"-20" x 9/16", Used with fasteners for addiitonal support, Threaded bridle rings
Special Features
Load Capacity 50 Lb, Thread Size 1/4 In-20 TPI X 9/16 In Length
Construction
ONE PIECE
Additional Information
dimensions
X X 4.5000 IN
Manufacturer Information
Manufacturers Part Number
BR-64-4T
Brand
Eaton
GTIN
00781011198893
UPC
781011198893
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Bridle ring and accessories
Packaging
Weight per each
0.0032
Carton
1
Package
50
Uses, Certifications, and Standards
Mounting
Beam, Rod
standard
cULus Listed
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketDatacenters - IT Space: Enterprise / Server Room / Network ClosetCommercial / Institutional Buildings / Structures - Lighting and Lighting Controls
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat