BRC51 - SPRG MC/Ac CBL Car, 4RN Of .43-.56

Eaton

  • $4.83 (Each)
  • $4.83 (Each)

  • $241.48 (Per 50)

  • $482.96 (Per 100)

In-Stock: 2,162 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BRC51
Manufacturer
Eaton
Manufacturer's Part Number
BRC5-1
Description
SPRG MC/Ac CBL Car, 4RN Of .43-.56
Eaton B-Line Series Cable Support Fasteners, Conduit and Cable, 1.16" Height, 2.11" Length, 1.96" Width, 0.064LBS, Multi-Run Cable Carrier For MC/Ac Cable, .43" Min, 0.56" Max Cable Diameter, 50 LBS Load Capacity, 4 Max Runs, Zinc Plated
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Bx, Mc, Armored Cable Fittings Mark as Incorrect
Suggest a New Category
Classification
Cable & Pipe Transits
UNSPSC
39121702 - Cable clips
UPC/GTIN
782051435931 / 00782051435931
Weight per unit
0.064 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.83 (Each)
Carton
$241.48 (Per 50)
Stock Availability
Corsicana
0 (Find nearest stock)
DFW RDC
0
All Stores
2,162
Resources
Images
 
 
BRC51 - Small Image
 
BRC51 - Large Image
Attachments
 
 
BRC51 - Specification Sheet
Other Links
 
 
BRC51 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
ZINC PLATED STEEL
Material, Color, and Finish
Finish
Zinc Plated
Descriptions
Description
SPRG MC/AC CBL CAR,4RN OF .43-.56
Extra Long Description
BLN BRC5-1 MULTI-RUN CBL CARRIER M
Features
Eaton B-Line series cable support fasteners are used to support metal clad cables (MC), armored cables (AC), non-metallic cables and flexible conduit in new or retrofit commercial construction.
Long Description
Eaton B-Line series cable support fasteners, Conduit and cable, 1.16" Height, 2.11" Length, 1.96" Width, 0.064lbs, Multi-run cable carrier for MC/AC cable, .43" Min, 0.56" Max cable diameter, 50 lbs load capacity, 4 Max runs, Zinc plated
Product Type
Multi-Run CBL Carrier MC/Ac CBL, 430" to 560", Up to 4 Runs
Special Features
Number of Runs 4
Additional Information
Cable Size
0.430 To 0.560 In Diameter
Cable Type
AC/MC
Dimensions
2.1100 IN X 1.9600 IN X 1.1600 IN
Load
50 Lb
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BRC5-1
GTIN
00782051435931
UPC
782051435931
Taxonomies, Classifications, and Categories
Category Description
CABLE & PIPE TRANSITS
Type
Multi-run cable carrier
Packaging
Weight per each
0.064
Carton
50
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - Aftermarket
Standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,162

Location search:

Greater DFW RDC Area

Location Stock Available
Ft. Worth
17 View Store

Distribution Centers

Location Stock Available
Abilene
1,000 View Store
Atlanta
1,145 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat