BRC53 - Multi-Run CBL Carrier MC/Ac CBL, 560"""" to 690""

Eaton

  • $9.89 (Each)
  • $9.89 (Each)

  • $989.43 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BRC53
Manufacturer
Eaton
Manufacturer's Part Number
BRC5-3
Description
Multi-Run CBL Carrier MC/Ac CBL, 560"""" to 690""
Eaton B-Line Series Cable Support Fasteners, Conduit and Cable, 1.726" Height, 3.77" Length, 3.11" Width, 0.18LBS, Multi-Run Cable Carrier For MC/Ac Cable, .56" Min, 0.69" Max Cable Diameter, 50 LBS Load Capacity, 7 Max Runs, Zinc Plated
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - BX, MC, Armored Cable Fittings Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39121702 - Cable clips
UPC/GTIN
782051435955 / 00782051435955
Weight per unit
0.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.89 (Each)
Carton
$9.89 (Each)
Resources
Images
 
 
BRC53 - Small Image
 
BRC53 - Large Image
Attachments
 
 
BRC53 - Specification Sheet
Other Links
 
 
BRC53 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
ZINC PLATED STEEL
Material, Color, and Finish
Finish
Zinc Plated
Descriptions
Product Type
Multi-Run CBL Carrier MC/Ac CBL, 560" to 690", Up to 7 Runs
extra long description
B-LINE BRC5-3 MULTI-RUN CBL CARRIER
Features
Eaton B-Line series cable support fasteners are used to support metal clad cables (MC), armored cables (AC), non-metallic cables and flexible conduit in new or retrofit commercial construction.
Description
MULTI-RUN CBL CARRIER MC/AC CBL, 560"""" TO 690""
Long Description
Eaton B-Line series cable support fasteners, Conduit and cable, 1.726" Height, 3.77" Length, 3.11" Width, 0.18lbs, Multi-run cable carrier for MC/AC cable, .56" Min, 0.69" Max cable diameter, 50 lbs load capacity, 7 Max runs, Zinc plated
Special Features
Number of Runs 7
Additional Information
Cable Size
0.560 To 0.690 In Diameter
dimensions
3.7700 IN X 3.1100 IN X 1.7260 IN
load
50 Lb
Cable Type
AC/MC
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BRC5-3
GTIN
00782051435955
UPC
782051435955
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
Multi-run cable carrier
Packaging
Weight per each
0.18
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat