BX4A5 - SPRG SNGL Run Top MNT T-Bar FSTNR

Eaton

  • $2.11 (Each)
  • $2.11 (Each)

  • $210.92 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BX4A5
Manufacturer
Eaton
Manufacturer's Part Number
BX4A5
Description
SPRG SNGL Run Top MNT T-Bar FSTNR
Eaton B-Line Series Acoustical Tee and T-Bar Fasteners, Acoustical Tee, 1" Height, 1" Length, 1" Width, 0.055LBS, Top Mount T-Bar Fasteners, 25 LBS Load Capacity, 1 Max Runs, Assemblies Support MC, Ac, Sizes 14/2 Through 10/3 or 0.38" FMC
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Miscellaneous Mark as Incorrect
Suggest a New Category
Classification
Cable & Pipe Transits
UNSPSC
39121705 - Cable clamp and staple
UPC/GTIN
781011011871 / 00781011011871
Weight per unit
0.0006 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.11 (Each)
Carton
$2.11 (Each)
Standard Packaging
$210.92 (Per 100)
Resources
Images
 
 
BX4A5 - Small Image
 
BX4A5 - Large Image
Attachments
 
 
BX4A5 - Specification Sheet
Other Links
 
 
BX4A5 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Cold Rolled High Carbon Steel
Descriptions
Long Description
Eaton B-Line series acoustical tee and t-bar fasteners, Acoustical tee, 1" Height, 1" Length, 1" Width, 0.055lbs, Top mount T-bar fasteners, 25 lbs load capacity, 1 Max runs, Assemblies support MC, AC, sizes 14/2 through 10/3 or 0.38" FMC
Special Features
Number of Runs 1, Conduit Size 3/8 In, Rotation 360 Deg
Description
SPRG SNGL RUN TOP MNT T-BAR FSTNR
Product Type
Top Mount T-Bar FS, SGL Runs
extra long description
B-LINE BX4-A5 TOP MOUNT T-BAR FS, S
Features
Eaton offers a wide variety of acoustical tee and t-bar fasteners designed to suspend or mount various electrical equipment.
Additional Information
Cable Size
(2) 14 To (3) 10 AWG
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Cable Type
AC/MC
Manufacturer Information
Manufacturers Part Number
BX4A5
Brand
Eaton
GTIN
00781011011871
UPC
781011011871
Taxonomies, Classifications, and Categories
Type
T-bar fastener and spacers
Category Description
CABLE & PIPE TRANSITS
Packaging
Weight per each
0.0006
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - Aftermarket
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat