BX6 - SPRG 4SQ FLX CBL SPRT

Eaton

  • $1.43 (Each)
  • $1.43 (Each)

  • $143.33 (Per 100)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BX6
Manufacturer
Eaton
Manufacturer's Part Number
BX6
Description
SPRG 4SQ FLX CBL SPRT
Eaton B-Line Series Cable Support Fasteners, Conduit and Cable, 1" Height, 1" Length, 1" Width, 0.08LBS, Flexible Cable Support, 75 LBS Load Capacity, Zinc Plated
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Bx, Mc, Armored Cable Fittings Mark as Incorrect
Suggest a New Category
Classification
Cable & Pipe Transits
UNSPSC
39121705 - Cable clamp and staple
UPC/GTIN
781011197650 / 00781011197650
Weight per unit
0.0862 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.43 (Each)
Carton
$1.43 (Each)
Standard Packaging
$143.33 (Per 100)
Stock Availability
Pineville
0
Alexandria
0
All Stores
0
Resources
Attachments
 
 
BX6 - Specification Sheet
Other Links
 
 
BX6 - Other
Images
 
 
BX6 - Small Image
 
BX6 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
ZINC PLATED STEEL
Descriptions
Description
SPRG 4SQ FLX CBL SPRT
Extra Long Description
BLN BX6 FLEXIBLE CBL SPT, 4 SQ "CH
Features
Eaton B-Line series cable support fasteners are used to support metal clad cables (MC), armored cables (AC), non-metallic cables and flexible conduit in new or retrofit commercial construction.
Long Description
Eaton B-Line series cable support fasteners, Conduit and cable, 1" Height, 1" Length, 1" Width, 0.08lbs, Flexible cable support, 75 lbs load capacity, Zinc plated
Product Type
Flexible CBL SPT, 4 SQ "CH Usable Area
Special Features
Usable Area 4 Sq In
Additional Information
Cable Type
AC/MC
Dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Load
75 Lb
Manufacturer Information
Brand
Eaton
GTIN
00781011197650
UPC
781011197650
Taxonomies, Classifications, and Categories
Category Description
CABLE & PIPE TRANSITS
Type
Cable fastener and support
Packaging
Weight per each
0.0862
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - Aftermarket
Standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Alexandria Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat