BXS1214 - SPRG .444-.560 Cond/Cable FSTNR, 1/16"-5/32" FLNG

Eaton

  • $1.31 (Each)
  • $1.31 (Each)

  • $130.97 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BXS1214
Manufacturer
Eaton
Manufacturer's Part Number
BXS1214
Description
SPRG .444-.560 Cond/Cable FSTNR, 1/16"-5/32" FLNG
Eaton B-Line Series Cable Support Fasteners, Conduit and Cable, Flange, 0.008LBS, Flexible Conduit/Cable Fasteners, .06" Min, .13" Max Mount Size, .444" Min, 0.56" Max Cable Diameter, Accepts 10/3, Romex With Ground, Zinc Plated
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Cable Hanging MGMT & Accy Mark as Incorrect
Suggest a New Category
Classification
Cable & Pipe Transits
UNSPSC
39121705 - Cable clamp and staple
UPC/GTIN
781011199760 / 00781011199760
Weight per unit
0.0001 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.31 (Each)
Carton
$1.31 (Each)
Standard Packaging
$130.97 (Per 100)
Resources
Images
 
 
BXS1214 - Small Image
 
BXS1214 - Large Image
Attachments
 
 
BXS1214 - Specification Sheet
Other Links
 
 
BXS1214 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
ZINC PLATED STEEL
Descriptions
Description
SPRG .444-.560 COND/CABLE FSTNR,1/16"-5/32" FLNG
Product Type
Flexible Conduit/CBL FS, 1/16" to 5/32" FLNG, 440 to 551 CBL
extra long description
B-LINE BXS-1214 FLEXIBLE CONDUIT/CB
Features
Eaton B-Line series cable support fasteners are used to support metal clad cables (MC), armored cables (AC), non-metallic cables and flexible conduit in new or retrofit commercial construction.
Long Description
Eaton B-Line series cable support fasteners, Conduit and cable, Flange, 0.008lbs, Flexible conduit/cable fasteners, .06" Min, .13" Max mount size, .444" Min, 0.56" Max cable diameter, Accepts 10/3, romex with ground, Zinc plated
Special Features
Mounts To 1/16 To 5/32 In Thickness Flange
Additional Information
Cable Size
0.444 To 0.560 In
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Cable Type
10/3 Romex
Manufacturer Information
Manufacturers Part Number
BXS1214
Brand
Eaton
GTIN
00781011199760
UPC
781011199760
Taxonomies, Classifications, and Categories
Category Description
CABLE & PIPE TRANSITS
Type
Conduit cable fastener and support
Packaging
Weight per each
0.0001
Carton
1
Package
100
Uses, Certifications, and Standards
standard
CE,UL Listed
Application
Commercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat