DB20 - BLTD 5X6X20.2 B44 SPRT Base

Eaton

  • $79.31 (Each)
  • $79.31 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DB20
Manufacturer
Eaton
Manufacturer's Part Number
DB20
Description
BLTD 5X6X20.2 B44 SPRT Base
Eaton B-Line Series Dura-Blok Support Base With Channel, 5" H X 6" L X 20.2" W, Cast Iron, 1000 LBS Load Cap, Electro-Plated
Slang Terms
Strut channel, Strut
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
30101804 - Steel channels
UPC/GTIN
782051499742 / 00782051499742
Weight per unit
10.6309 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$79.31 (Each)
Resources
Images
 
 
DB20 - Small Image
 
DB20 - Large Image
Attachments
 
 
DB20 - Specification Sheet
Brochures
 
 
DB20 - Brochure
Other Links
 
 
DB20 - Other
 
DB20 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Pre-Galvanized
Dimensions and Weight
Length
20.2 IN
Width
6.125 IN
Descriptions
Description
BLTD 5X6X20.2 B44 SPRT BASE
similar brands
Unistrut
Product Type
Dura-Blok Rooftop SPT, DB Series, 5" H, 6" W, 202" Len
extra long description
B-LINE DB20 DURA-BLOK ROOFTOP SPT,
Features
Made of 100% recycled rubber, the Dura-Blok rooftop support has no abrasive edges and does not penetrate the roof. When used in combination with B-Line series strut or pipe hangers, it is ideal for helping support pipe, cable tray, HVAC equipment, duct work and more.
Long Description
Eaton B-Line series Dura-Blok support base with channel, 5" H x 6" L x 20.2" W, Cast iron, 1000 Lbs load cap, Electro-plated
Also Known As...
Strut channel
Strut
Additional Information
dimensions
6.0000 IN X 20.2000 IN X 5.0000 IN
Manufacturer Information
Manufacturers Part Number
DB20
Brand
Eaton
GTIN
00782051499742
UPC
782051499742
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
Support base with channel
Packaging
Weight
10.631 LB
Weight per each
10.6309
Carton
1
Uses, Certifications, and Standards
Application
Datacenters - IT Space: Enterprise / Server Room / Network ClosetUtilityCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherDatacenters - Datacenters - OtherGeneration - Conventional Energy - Conventional EnergyWater and Wastewater Systems - Water and Wastewater Systems - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketOther IT and Datacom - Other InfrastructuresGeneration - Renewable Energy - Alte
standard
Not Applicable,Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat