FT6X24X10ELG - CBTC 6X24X120 Eglv STRT FLX Try

Eaton

  • $1610.50 (Each)
  • $1,610.50 (Each)

In-Stock: 24 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FT6X24X10ELG
Manufacturer
Eaton
Manufacturer's Part Number
FT6X24X10 ELG
Description
CBTC 6X24X120 Eglv STRT FLX Try
Eaton B-Line Series Flextray 6" Deep Straight Section, Electroplated Zinc Galvanized, Steel, 143.3" Actual Area Inside Tray, 6"Deep Flex Tray
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Wire Duct and Covers
UNSPSC
39131703 - Cable ladder
UPC/GTIN
662516781875 / 00662516781875
Weight per unit
29.66 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,610.50 (Each)
Stock Availability
Fort Smith
0 (Find nearest stock)
Springdale
0
All Stores
24
Resources
Images
 
 
FT6X24X10ELG - Small Image
 
FT6X24X10ELG - Large Image
Other Links
 
 
FT6X24X10ELG - Other
 
FT6X24X10ELG - Other
Attachments
 
 
FT6X24X10ELG - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Zinc Plated
Descriptions
Description
CBTC 6X24X120 EGLV STRT FLX TRY
Extra Long Description
B-LINE FT6X24X10 ELG 6DX24WX10' ELG
Features
Eaton's B-Line series Flextray basket tray features a full portfolio of straight sections, fittings and accessories to support your commercial cable management and low voltage, data and communication cable pathways. Includes a full range of straight sections, that can be cut and bent on the job-site, and multiple accessories for installation flexibility.
Long Description
Eaton B-Line series Flextray 6" deep straight section, Electroplated zinc galvanized, Steel, 143.3" actual area inside tray, 6"deep flex tray
Product Type
6DX24WX10' Elg
Additional Information
Dimensions
118.3120 IN X 24.0000 IN X 6.3800 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
FT6X24X10 ELG
GTIN
00662516781875
UPC
662516781875
Taxonomies, Classifications, and Categories
Category Description
WIRE DUCT AND COVERS
Type
6" deep straight section
Packaging
Weight per each
29.66
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketData Intensive Industries and Information TechnologiesCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsData Intensive Industries and Information Technologies - Communications and TelecomCommercial / Institutional Buildings / Structures - Power Distribution and ControlsUtil
Standard
CSA,UL Classified
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 24

Location search:

Greater Springdale Area

Location Stock Available

Distribution Centers

Location Stock Available
DFW RDC
24 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat