FTACRS4ZN - CBTC 4", 90D, 6R ZN PLT CRNR Radius Kit

Eaton

  • $409.07 (Each)
  • $409.07 (Each)

In-Stock: 61 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FTACRS4ZN
Manufacturer
Eaton
Manufacturer's Part Number
FTACRS-4ZN
Description
CBTC 4", 90D, 6R ZN PLT CRNR Radius Kit
Eaton B-Line Series Flextray Accessory Kit, Steel, Electro-Galvanized, CRS-4
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Wire Duct and Covers
UNSPSC
39131703 - Cable ladder
UPC/GTIN
799038557593 / 00799038557593
Weight per unit
0.638 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$409.07 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
61
Resources
Images
 
 
FTACRS4ZN - Small Image
 
FTACRS4ZN - Large Image
Other Links
 
 
FTACRS4ZN - Other
 
FTACRS4ZN - Other
Attachments
 
 
FTACRS4ZN - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Zinc Plated
Descriptions
Description
CBTC 4", 90D, 6R ZN PLT CRNR RADIUS KIT
Features
Eaton's B-Line series Flextray basket tray features a full portfolio of straight sections, fittings and accessories to support your commercial cable management and low voltage, data and communication cable pathways. Includes a full range of straight sections, that can be cut and bent on the job-site, and multiple accessories for installation flexibility.
Long Description
Eaton B-Line series Flextray accessory kit, Steel, Electro-galvanized, CRS-4
Product Type
Corner Radius Kit
Additional Information
Dimensions
X X 4.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
FTACRS-4ZN
GTIN
00799038557593
UPC
799038557593
Taxonomies, Classifications, and Categories
Category Description
WIRE DUCT AND COVERS
Type
Accessory kit
Packaging
Weight per each
0.638
Carton
1
Uses, Certifications, and Standards
Application
UtilityCommercial / Institutional Buildings / Structures - Power Distribution and ControlsCommercial / Institutional Buildings / Structures - Building Automation and MonitoringGeneration - Renewable Energy - SolarData Intensive Industries and Information Technologies - Communications and TelecomCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial
Standard
UL Classified,CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 61

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
DFW RDC
61 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat