FTB18CT - CBTC 18" Center Trapeze Hanger

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FTB18CT
Manufacturer
Eaton
Manufacturer's Part Number
FTB18CT
Description
CBTC 18" Center Trapeze Hanger
Eaton B-Line Series Flextray Conduit Trapeze Hanger, Used With (SB301-1/2 X 8) Threaded Rod Protector, Pregalvanized Zinc, Steel, 18"Center Trapeze Hanger
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39131703 - Cable ladder
UPC/GTIN
782051562521 / 00782051562521
Weight per unit
1.766 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
FTB18CT - Small Image
 
FTB18CT - Large Image
Attachments
 
 
FTB18CT - Specification Sheet
Other Links
 
 
FTB18CT - Other
 
FTB18CT - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Galvanized
Descriptions
Description
CBTC 18" CENTER TRAPEZE HANGER
Long Description
Eaton B-Line series Flextray conduit trapeze hanger, Used with (SB301-1/2 X 8) threaded rod protector, Pregalvanized zinc, Steel, 18"center trapeze hanger
Product Type
Flextray Trapeze/Center Hanger
extra long description
B-LINE FTB18CT FLEXTRAY TRAPEZE/CEN
Features
Eaton's B-Line series Flextray basket tray features a full portfolio of straight sections, fittings and accessories to support your commercial cable management and low voltage, data and communication cable pathways. Includes a full range of straight sections, that can be cut and bent on the job-site, and multiple accessories for installation flexibility.
Additional Information
dimensions
21.5900 IN X 0.7800 IN X 1.7700 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
FTB18CT
GTIN
00782051562521
UPC
782051562521
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Conduit trapeze hanger
Packaging
Weight per each
1.766
Carton
1
Uses, Certifications, and Standards
standard
cULus Listed
Application
UtilityData Intensive Industries and Information TechnologiesCommercial / Institutional Buildings / Structures - Power Distribution and ControlsCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketGeneration - Renewable Energy - SolarCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Stru
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat