N108P - Encl 8-1/4X6-1/4 BK PNL For10x8

Eaton

  • $15.22 (Each)
  • $15.22 (Each)

In-Stock: 2 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
N108P
Manufacturer
Eaton
Manufacturer's Part Number
N108P
Description
Encl 8-1/4X6-1/4 BK PNL For10x8
Eaton B-Line Series Panels and Panel Accessories, White Powder Coated, Stainless Steel, Fits Enclosures 10" X 8", Panels and Panel Accessories, Small Enclosure
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
782051377224 / 00782051377224
Weight per unit
1.045 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.22 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
2
Resources
Images
 
 
N108P - Small Image
 
N108P - Large Image
Attachments
 
 
N108P - Specification Sheet
Other Links
 
 
N108P - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Stainless Steel
Dimensions and Weight
Size
6.25 In Width X 8.25 In Height
Descriptions
Description
ENCL 8-1/4X6-1/4 BK PNL FOR10X8
Extra Long Description
B-LINE N108P PNL, WHT STL ENC, 10X
Features
Eaton offers numerous panel options that mount inside B-Line series enclosures. Mounting panels provide a surface to mount various electrical components within the enclosure.
Long Description
Eaton B-Line series panels and panel accessories, White powder coated, Stainless steel, Fits enclosures 10" X 8", Panels and panel accessories, Small enclosure
Product Type
PNL, WHT STL Enc, 10X8
Special Features
Fits enclosures 10" X 8"
Additional Information
Dimensions
6.2500 IN X 0.0630 IN X 8.2500 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
N108P
GTIN
00782051377224
UPC
782051377224
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Panels and Panel Accessories
Packaging
Weight per each
1.045
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Lighting and Lighting ControlsInd Facilities & Factories - Industrial Facilities/Factories - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility: Lighting and Lighting ControlsInd Facilities & Factories - Facility: Power Distribution and ControlInd Facilities & Factories - Facility: Critical PowerInd Facilities & Factories - Facility: Automation and Monitor
Standard
NEMA,CSA C22.2.,UL Listed,Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Clovis
2 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat