N1210P - Encl PNL, WHT STL Enc, 12X10

Cooper B-Line/Cable Tray

  • $22.48 (Each)
  • $22.48 (Each)

In-Stock: 20 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
N1210P
Manufacturer
Cooper B-Line/Cable Tray
Manufacturer's Part Number
N1210P
Description
Encl PNL, WHT STL Enc, 12X10
Eaton B-Line Series Panels and Panel Accessories, White Powder Coated, Stainless Steel, Fits Enclosures 12" X 10", Panels and Panel Accessories, Small Enclosure
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Panelboard Boxes & Interiors
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
782051376968 / 00782051376968
Weight per unit
1.72 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.48 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
20
Resources
Attachments
 
 
N1210P - Specification Sheet
Other Links
 
 
N1210P - Other
Images
 
 
N1210P - Small Image
 
N1210P - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Stainless Steel
Material, Color, and Finish
Color
White
Dimensions and Weight
Size
8.25 In Width X 10.25 In Height
Descriptions
Description
ENCL PNL, WHT STL ENC, 12X10
Extra Long Description
B-LINE N1210P PNL, WHT STL ENC, 12
Features
Eaton offers numerous panel options that mount inside B-Line series enclosures. Mounting panels provide a surface to mount various electrical components within the enclosure.
Long Description
Eaton B-Line series panels and panel accessories, White powder coated, Stainless steel, Fits enclosures 12" X 10", Panels and panel accessories, Small enclosure
Product Type
PNL, WHT STL Enc, 12X10
Special Features
Fits enclosures 12" X 10"
Additional Information
Dimensions
8.2500 IN X 0.0630 IN X 10.2500 IN
Manufacturer Information
Brand
Cooper B-Line/Cable Tray
Manufacturers Part Number
N1210P
GTIN
00782051376968
UPC
782051376968
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BOXES & INTERIORS
Type
Panels and Panel Accessories
Packaging
Weight per each
1.72
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherUtility - Substations, Utility Transmission and DistributionInd Facilities & Factories - Facility: Power Distribution and ControlInd Facilities & Factories - Facility: Automation and MonitoringInd Facilities & Factories - Mfg. Process Electrification and ControlCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Power
Standard
NEMA,UL Listed,CSA C22.2.,Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 20

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Lubbock
9 View Store

A-L

Location Stock Available
Clovis
7 View Store

M-Z

Location Stock Available
Roswell
4 View Store

* All prices subject to change.

Begin Live Chat