N1212P - Encl 12X12 Back Panel

Eaton

  • $23.60 (Each)
  • $23.60 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
N1212P
Manufacturer
Eaton
Manufacturer's Part Number
N1212P
Description
Encl 12X12 Back Panel
Eaton B-Line Series Panel Enclosure, Nema 1, Ansi 61 Gray Painted, Steel, Type 1 Small, Optional, Panel Enclosures, Type 1 Locking Enclosure With Perforated Panel
Slang Terms

Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories
Classification
Steel Junction Boxes
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
782051376982 / 00782051376982
Weight per unit
2.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.60 (Each)
Resources
Images
 
 
N1212P - Small Image
 
N1212P - Large Image
Attachments
 
 
N1212P - Specification Sheet
Other Links
 
 
N1212P - Other
Features
Material
Steel
Material, Color, and Finish
Color
White
Dimensions and Weight
Size
10.25 In Width X 10.25 In Height
Descriptions
extra long description
B-LINE N1212P PNL, WHT STL ENC, 12
Features
Eaton offers numerous panel options that mount inside B-Line series enclosures. Mounting panels provide a surface to mount various electrical components within the enclosure.
Description
ENCL 12X12 BACK PANEL
Product Type
PNL, WHT STL Enc, 12X12
Long Description
Eaton B-Line series panel enclosure, NEMA 1, ANSI 61 gray painted, Steel, Type 1 small, Optional, Panel enclosures, Type 1 locking enclosure with perforated panel
Special Features
Hole Diameter 0.25 In
Additional Information
dimensions
10.2500 IN X 0.0630 IN X 10.2500 IN
Manufacturer Information
Manufacturers Part Number
N1212P
Brand
Eaton
GTIN
00782051376982
UPC
782051376982
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Panels and Panel Accessories
Packaging
Weight per each
2.13
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility: Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Power Distribution and ControlsInd Facilities & Factories - Facility: Critical PowerInd Facilities & Factories - Facility: Automation and MonitoringInd Facilities & Factories - Mfg. Process Electrifi
standard
NEMA,CSA C22.2.,UL Listed
You must have an account to view stock levels
These alternate items can be purchased instead of N1212P.
Jump To:

Similar Items

Similar items are close alternatives to N1212P, though they may not be 100% alike.

Panel, Steel, Polyester Powder Paint, White, 10.25 In Overall Length, 10.25 In O...
  • Our Part #: A12N12P
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: A12N12P
  • Manufacturer: Hoffman Enclosures, Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($25.96) ·
A12N12P - Hoffman Enclosures, Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$25.96

Each

QTY:
Each
Add
Enclosure Panel, Galvanized Steel, White Powder Coated, White, External Feet Mou...
  • Our Part #: N1JP1212
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N1JP1212
  • Manufacturer: Hammond MFG.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($19.31) ·
N1JP1212 - Hammond MFG.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$19.31

Each

QTY:
Each
Add
Cross Referenced

These items are similar to N1212P but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-1212NP Austin Electrical Enclosures 00707353031643
N1212P Eaton B-Line 00782051376982
1212PRES E-Box 00806101015390
N1JP1212 Hammond Manufacturing 00623980281681
A12N12P nVent-Thermal Management 00783510343200
RC-A-1212SBP Rittal 00639889828315
N1P1212 Wiegmann 00786725341306

* All prices subject to change.