N1612P - Encl 13X9 Panel For 16X12 Enc

Eaton

  • $44.94 (Each)
  • $44.94 (Each)

In-Stock: 1 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
N1612P
Manufacturer
Eaton
Manufacturer's Part Number
N1612P
Description
Encl 13X9 Panel For 16X12 Enc
Eaton B-Line Series Panel Enclosure, Nema 3R, Ansi 61 Gray Painted, Used As Wiring Boxes, Junction and Pull Boxes, Galvanized Steel, Wall Mounting, Fits Enclosures 16" X 12", Panel Enclosures, Type 3R Large Continuous Hinge Cover, Panel
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
782051377002 / 00782051377002
Weight per unit
1.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$44.94 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1
Resources
Attachments
 
 
N1612P - Specification Sheet
Other Links
 
 
N1612P - Other
Images
 
 
N1612P - Small Image
 
N1612P - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Galvanized Steel
Dimensions and Weight
Size
9.00 In Width X 13.00 In Height
Descriptions
Description
ENCL 13X9 PANEL FOR 16X12 ENC
Extra Long Description
B-LINE N1612P PNL, WHT STL RHINGE
Features
Eaton offers numerous panel options that mount inside B-Line series enclosures. Mounting panels provide a surface to mount various electrical components within the enclosure.
Long Description
Eaton B-Line series panel enclosure, NEMA 3R, ANSI 61 gray painted, Used as wiring boxes, junction and pull boxes, Galvanized steel, Wall mounting, Fits enclosures 16" X 12", Panel enclosures, Type 3r large continuous hinge cover, Panel
Product Type
PNL, WHT STL Rhinge CVR Enc, 16X12
Special Features
Fits enclosures 16" X 12"
Additional Information
Dimensions
9.0000 IN X 0.0630 IN X 13.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
N1612P
GTIN
00782051377002
UPC
782051377002
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Panels and Panel Accessories
Packaging
Weight per each
1.08
Carton
1
Uses, Certifications, and Standards
Application
Utility - Substations, Utility Transmission and DistributionCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility: Lighting and Lighting ControlsInd Facilities & Factories - Facility: Power Distribution and ControlInd Facilities & Factories - Mfg. Process Electrification and ControlCommercial / Institutional Buildings / Structures - Power Distribution and ControlsInd Facilities & Factories - Industrial Facilities/F
Standard
CSA C22.2.,NEMA,UL Listed,Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Sulphur Springs
1 View Store

* All prices subject to change.

Begin Live Chat