N223ZN - BLTD 5/16" Spring Nut

Eaton

  • $8.25 (Each)
  • $8.25 (Each)

  • $824.54 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
N223ZN
Manufacturer
Eaton
Manufacturer's Part Number
N223ZN
Description
BLTD 5/16" Spring Nut
Eaton B-Line Series Spring Nut, 0.85" H X 1.75" L X 1.3750" W, Steel, Electro-Plated, 5/16"-18 Bolt Size, 250 LBS Load Rating, 450 LBS Load
Slang Terms
Spring Nut (Strut), Boingie Nut
Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Spring Nuts & Twirl Nuts
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011403232 / 00781011403232
Weight per unit
0.067 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.25 (Each)
Carton
$8.25 (Each)
Standard Packaging
$824.54 (Per 100)
Resources
Images
 
 
N223ZN - Small Image
 
N223ZN - Large Image
Attachments
 
 
N223ZN - Specification Sheet
Other Links
 
 
N223ZN - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
5/16 In-18 TPI
Descriptions
extra long description
B-LINE N223ZN SPRING NUT, 5/16"-18
Features
For a complete strut offering, Eaton offers a full line of B-Line series channel nuts, u-bolts and all threaded rod that are essential to any strut assembly. This line also includes a number of innovative solutions that help installers save time and materials on the job-site.
Description
BLTD 5/16" SPRING NUT
Product Type
Spring Nut, 5/16"-18 Thread, 1/4" Nut
Long Description
Eaton B-Line series spring nut, 0.85" H x 1.75" L x 1.3750" W, Steel, Electro-plated, 5/16"-18 bolt size, 250 lbs load rating, 450 lbs load
Special Features
Thickness 1/4 In, Weight 6.7 Lb per 100
Also Known As...
Spring Nut (Strut)
Boingie Nut
Additional Information
dimensions
1.7500 IN X 1.3750 IN X 0.8500 IN
Manufacturer Information
Manufacturers Part Number
N223ZN
Brand
Eaton
GTIN
00781011403232
UPC
781011403232
Taxonomies, Classifications, and Categories
Category Description
SPRING NUTS & TWIRL NUTS
Type
Spring Nut
Packaging
Weight per each
0.067
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherInd Facilities & Factories - Facility - OtherWater and Wastewater Systems - Water and Wastewater Systems - OtherGeneration - Renewable Energy - Alternative EnergyInd Facilities & Factories - Industrial Facilities/Factories - OtherDatac
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat