N224SS4 - BLTF 1/4" Spring Nut

Eaton

  • $4.55 (Each)
  • $4.55 (Each)

  • $455.29 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
N224SS4
Manufacturer
Eaton
Manufacturer's Part Number
N224SS4
Description
BLTF 1/4" Spring Nut
Eaton B-Line Series Channel Spring Nut, Stainless Steel 304
Slang Terms
Spring Nut (Strut), Boingie Nut
Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Spring Nuts & Twirl Nuts
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011022280 / 00781011022280
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.55 (Each)
Carton
$455.29 (Per 100)
Resources
Images
 
 
N224SS4 - Small Image
 
N224SS4 - Large Image
Attachments
 
 
N224SS4 - Specification Sheet
Brochures
 
 
N224SS4 - Brochure
Other Links
 
 
N224SS4 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
BLTF 1/4" SPRING NUT
Long Description
Eaton B-Line series channel spring nut, stainless steel 304
Product Type
N224 SS4 Lock Nut
extra long description
B-LINE N224SS4 N224 SS4 LOCK NUT
Features
For a complete strut offering, Eaton offers a full line of B-Line series channel nuts, u-bolts and all threaded rod that are essential to any strut assembly. This line also includes a number of innovative solutions that help installers save time and materials on the job-site.
Also Known As...
Spring Nut (Strut)
Boingie Nut
Additional Information
dimensions
0.0010 IN X 0.0010 IN X 0.0010 IN
Manufacturer Information
Manufacturers Part Number
N224SS4
Brand
Eaton
GTIN
00781011022280
UPC
781011022280
Taxonomies, Classifications, and Categories
Category Description
SPRING NUTS & TWIRL NUTS
Type
Channel spring nut
Packaging
Weight per each
0.07
Carton
100
Uses, Certifications, and Standards
Application
Generation - Conventional Energy - Conventional EnergyCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherDatacenters - IT Space: Enterprise / Server Room / Network ClosetCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketOther IT and Datacom - Other InfrastructuresUtilityWater and Wastewater Systems - Water and Wastewater Systems - OtherDatacenters - Datacenters - OtherGeneration - Renewable Energy - Alte
standard
Not Applicable,Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat