N225HDG - BLTD 1/2" HDG Spring Nut

Eaton

  • $6.19 (Each)
  • $6.19 (Each)

  • $619.20 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
N225HDG
Manufacturer
Eaton
Manufacturer's Part Number
N225HDG
Description
BLTD 1/2" HDG Spring Nut
Eaton B-Line Series Spring Nut, 0.85"HX2"LX1.31"W, Steel, Hot-Dipped Galvanized, 1/2"-13 Bolt Size, 250 LBS Load, 1500 LBS Load
Slang Terms
Spring Nut (Strut), Boingie Nut
Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Spring Nuts & Twirl Nuts
UNSPSC
30101804 - Steel channels
UPC/GTIN
799038563761 / 00799038563761
Weight per unit
0.116 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.19 (Each)
Carton
$6.19 (Each)
Standard Packaging
$619.20 (Per 100)
Resources
Images
 
 
N225HDG - Small Image
 
N225HDG - Large Image
Attachments
 
 
N225HDG - Specification Sheet
Other Links
 
 
N225HDG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Hot-Dipped Galvanized
Descriptions
extra long description
B-LINE N225HDG N225HDG
Features
For a complete strut offering, Eaton offers a full line of B-Line series channel nuts, u-bolts and all threaded rod that are essential to any strut assembly. This line also includes a number of innovative solutions that help installers save time and materials on the job-site.
Long Description
Eaton B-Line series spring nut, 0.85"Hx2"Lx1.31"W, Steel, Hot-dipped galvanized, 1/2"-13 bolt size, 250 lbs load, 1500 lbs load
Description
BLTD 1/2" HDG SPRING NUT
Product Type
N225HDG
Also Known As...
Spring Nut (Strut)
Boingie Nut
Additional Information
dimensions
2.0000 IN X 1.3100 IN X 0.8500 IN
Manufacturer Information
Manufacturers Part Number
N225HDG
Brand
Eaton
GTIN
00799038563761
UPC
799038563761
Taxonomies, Classifications, and Categories
Category Description
SPRING NUTS & TWIRL NUTS
Type
Spring Nut
Packaging
Weight per each
0.116
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Datacenters - IT Space: Enterprise / Server Room / Network ClosetDatacenters - Datacenters - OtherInd Facilities & Factories - Facility - OtherWater and Wastewater Systems - Water and Wastewater Systems - OtherInd Facilities & Factories - Industrial Facilities/Factories - OtherGeneration - Conventional Energy - Conventional EnergyCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bl
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat