N225SS6 - BLTD 1/2"-13 Spring Nut

Eaton

  • $19.14 (Each)
  • $19.14 (Each)

  • $1,913.83 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
N225SS6
Manufacturer
Eaton
Manufacturer's Part Number
N225 SS6 1/2
Description
BLTD 1/2"-13 Spring Nut
Eaton B-Line Series Spring Nut, 0.85"HX2"LX1.31"W, Stainless Steel Type 316, 1/2"-13 Bolt Size, 250 LBS Load Rating, 1500 LBS Load Rating
Slang Terms
Spring Nut (Strut), Boingie Nut
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Spring Nuts & Twirl Nuts
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011403461 / 00781011403461
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.14 (Each)
Carton
$19.14 (Each)
Standard Packaging
$1,913.83 (Per 100)
Resources
Images
 
 
N225SS6 - Small Image
 
N225SS6 - Large Image
Attachments
 
 
N225SS6 - Specification Sheet
Other Links
 
 
N225SS6 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
316 Stainless Steel
Material, Color, and Finish
Finish
STAINLESS STEEL TYPE 316
Dimensions and Weight
Size
1/2 In-13 TPI
Descriptions
Product Type
Spring Nut, 1/2"-13, 3/8" Nut, SSL
Description
BLTD 1/2"-13 SPRING NUT
extra long description
B-LINE N225SS6 SPRING NUT, 1/2"-13,
Features
For a complete strut offering, Eaton offers a full line of B-Line series channel nuts, u-bolts and all threaded rod that are essential to any strut assembly. This line also includes a number of innovative solutions that help installers save time and materials on the job-site.
Long Description
Eaton B-Line series spring nut, 0.85"Hx2"Lx1.31"W, Stainless steel type 316, 1/2"-13 bolt size, 250 lbs load rating, 1500 lbs load rating
Special Features
Thickness 1/2 In, Weight 11.6 Lb per 100
Also Known As...
Spring Nut (Strut)
Boingie Nut
Additional Information
dimensions
2.0000 IN X 1.3100 IN X 0.8500 IN
Manufacturer Information
Manufacturers Part Number
N225 SS6 1/2
Brand
Eaton
GTIN
00781011403461
UPC
781011403461
Taxonomies, Classifications, and Categories
Category Description
SPRING NUTS & TWIRL NUTS
Type
Spring Nut
Packaging
Weight per each
0.11
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Generation - Conventional Energy - Conventional EnergyCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherDatacenters - IT Space: Enterprise / Server Room / Network ClosetCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketOther IT and Datacom - Other InfrastructuresUtilityResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherWater and Wastewater Systems - Water and Wastewater Systems - Oth
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat