N225W0SS6 - BLTF 1/2"-13 SS6 Springless CHNL Nut

Eaton

  • $23.86 (Each)
  • $23.86 (Each)

  • $2,385.84 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
N225W0SS6
Manufacturer
Eaton
Manufacturer's Part Number
N225WOSS6
Description
BLTF 1/2"-13 SS6 Springless CHNL Nut
Eaton B-Line Series Springless Channel Nut, 0.85"HX2"LX1.31"W, Stainless Steel Type 316, 1/2"-13 Bolt Size, 250 LBS Load, 1500 LBS Load
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Channel & Strut Fittings
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011849160 / 00781011849160
Weight per unit
0.113 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.86 (Each)
Carton
$23.86 (Each)
Resources
Images
 
 
N225W0SS6 - Large Image
 
N225W0SS6 - Small Image
Attachments
 
 
N225W0SS6 - Specification Sheet
Other Links
 
 
N225W0SS6 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
316 Stainless Steel
Material, Color, and Finish
Finish
STAINLESS STEEL TYPE 316
Dimensions and Weight
Size
1/2 In-13 TPI
Descriptions
Description
BLTF 1/2"-13 SS6 SPRINGLESS CHNL NUT
Product Type
Nut Wo Spring, 1/2"-13, 3/8" Nut, SSL
extra long description
B-LINE N225WOSS6 NUT WO SPRING, 1/2
Features
For a complete strut offering, Eaton offers a full line of B-Line series channel nuts, u-bolts and all threaded rod that are essential to any strut assembly. This line also includes a number of innovative solutions that help installers save time and materials on the job-site.
Long Description
Eaton B-Line series springless channel nut, 0.85"Hx2"Lx1.31"W, Stainless steel type 316, 1/2"-13 bolt size, 250 lbs load, 1500 lbs load
Special Features
Without Spring, Thickness 3/8 In
Additional Information
dimensions
2.0000 IN X 1.3100 IN X 0.8500 IN
Manufacturer Information
Manufacturers Part Number
N225WOSS6
Brand
Eaton
GTIN
00781011849160
UPC
781011849160
Taxonomies, Classifications, and Categories
Type
Springless channel nut
Packaging
Weight per each
0.113
Carton
1
Uses, Certifications, and Standards
standard
Not Applicable
Application
Water and Wastewater Systems - Water and Wastewater Systems - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherInd Facilities & Factories - Facility - OtherGeneration - Conventional Energy - Conventional EnergyOther IT and Datacom - Other InfrastructuresCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherDatacenters - IT Space: E
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat