N225ZN - BLTF 1/2" Spring Nut

Eaton

  • $1.54 (Each)
  • $1.54 (Each)

  • $154.25 (Per 100)

In-Stock: 16,377 available at other locations ( find a store with stock)
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
N225ZN
Manufacturer
Eaton
Manufacturer's Part Number
N225ZN
Description
BLTF 1/2" Spring Nut
Spring Nut, Steel, Zinc Plated, 1/2 In - 13 Thread Size, 1/2 In Diameter, 1/4 In Thickness, 0.12 LB
Slang Terms
Spring Nut (Strut)
Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Spring Nuts & Twirl Nuts
UNSPSC
30101804 - Steel channels
UPC/GTIN
781011403430 / 00781011403430
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.54 (Each)
Carton
$1.54 (Each)
Standard Packaging
$154.25 (Per 100)
Stock Availability
Charlotte
0 (Find nearest stock)
All Stores
16,377
Resources
Images
 
 
N225ZN - Small Image
 
N225ZN - Large Image
 
N225ZN - Large Image
Attachments
 
 
N225ZN - Specification Sheet
Other Links
 
 
N225ZN - Other
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
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Diameter
1/2 in
Thickness
1/4 in
Descriptions
Description
BLTD 1/2" SPRING NUT
Extra Long Description
BLN N225ZN SPRING NUT, 1/2"-13 THRE
Features
For a complete strut offering, Eaton offers a full line of B-Line series channel nuts, u-bolts and all threaded rod that are essential to any strut assembly. This line also includes a number of innovative solutions that help installers save time and materials on the job-site.
Long Description
Spring Nut, Steel, Zinc Plated, 1/2 in - 13 Thread Size, 1/2 in Diameter, 1/4 in Thickness, 0.12 lb
Product Type
Spring Nut
Short Description
Spring Nut, Steel, Zinc Plated, 1/2 in - 13, 1/2 in
Special Features
Thickness 1/4 In, Weight 11.6 Lb per 100
Also Known As...
Spring Nut (Strut)
Additional Information
Dimensions
2.0000 IN X 1.3750 IN X 0.8500 IN
Package Quantity
100 CT
Standards Met
ASTM A307;SAE J429 or ASTM A563
Thread Size
1/2 in - 13
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
N225ZN
GTIN
00781011403430
UPC
781011403430
Taxonomies, Classifications, and Categories
Category Description
SPRING NUTS & TWIRL NUTS
Type
Spring Nut
Packaging
Weight
0.12 lb
Weight per each
0.12
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility - OtherGeneration - Conventional Energy - Conventional EnergyUtilityCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketInd Facilities & Factories - Industrial Facilities/Factories - OtherDatacenters - IT Space: Enterprise / Server Room / Network ClosetResidential Bldgs & Facilities - Residential Bldgs & Facilities - O
Standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 16,377

Location search:

Greater Charlotte Area

Location Stock Available
These alternate items can be purchased instead of N225ZN.
Jump To:

Similar Items

Similar items are close alternatives to N225ZN, though they may not be 100% alike.

Cross Referenced

These items are similar to N225ZN but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AS RS 1/2 Anvil International n/a
N225 Eaton B-Line 781011403430
N-225 Eaton B-Line 00781011403430
SSN50 LH Dottie 00781002817338
SPRA0050EG ERICO 78285634063
SNRS1213 Garvin Industries 00785592004413
G-1035 Globe Pipe Hangers n/a
N 822 Haydon n/a
72115 Haydon 1005017222
17442 Morris 601986174428
SPRA0050EG nVent-Thermal Management 782856340638
PSRS12 Power-Strut 702316501348
PS RS 1/2 Power-Strut n/a
PSRS-1/2 Power-Strut n/a
B91112 Thomas & Betts 785991756067
A100-1/2 Thomas & Betts 00616013296257
B-911-1/2 Thomas & Betts 78599175606
A-100-1/2 Thomas & Betts 61601329625
A10012 Thomas & Betts 616013296257
SPRA 1/2 Tolstrut n/a
2113 Topaz 00751338836938
P-1010 Unistrut n/a
P1010 Unistrut n/a

* All prices subject to change.

Begin Live Chat