N228HDG - BLTD 3/8" HDG Spring Nut

Eaton

  • $5.21 (Each)
  • $5.21 (Each)

  • $520.90 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
N228HDG
Manufacturer
Eaton
Manufacturer's Part Number
N228HDG
Description
BLTD 3/8" HDG Spring Nut
Eaton B-Line Series Spring Nut, 0.85"HX1.75"LX1.3750"W, Steel, Hot-Dipped Galvanized, 3/8”-16 Bolt Size, 1100 LBS Load, 800 LBS Load
Slang Terms
Spring Nut (Strut), Boingie Nut
Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Spring Nuts & Twirl Nuts
UNSPSC
30101804 - Steel channels
UPC/GTIN
799038563754 / 00799038563754
Weight per unit
0.093 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.21 (Each)
Carton
$520.90 (Per 100)
Resources
Attachments
 
 
N228HDG - Specification Sheet
Images
 
 
N228HDG - Small Image
 
N228HDG - Large Image
Other Links
 
 
N228HDG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Hot-Dipped Galvanized
Descriptions
extra long description
B-LINE N228HDG N228HDG
Features
For a complete strut offering, Eaton offers a full line of B-Line series channel nuts, u-bolts and all threaded rod that are essential to any strut assembly. This line also includes a number of innovative solutions that help installers save time and materials on the job-site.
Description
BLTD 3/8" HDG SPRING NUT
Product Type
N228HDG
Long Description
Eaton B-Line series spring nut, 0.85"Hx1.75"Lx1.3750"W, Steel, Hot-dipped galvanized, 3/8”-16 bolt size, 1100 lbs load, 800 lbs load
Also Known As...
Spring Nut (Strut)
Boingie Nut
Additional Information
dimensions
1.7500 IN X 1.3750 IN X 0.8500 IN
Manufacturer Information
Manufacturers Part Number
N228HDG
Brand
Eaton
GTIN
00799038563754
UPC
799038563754
Taxonomies, Classifications, and Categories
Category Description
SPRING NUTS & TWIRL NUTS
Type
Spring Nut
Packaging
Weight per each
0.093
Carton
100
Uses, Certifications, and Standards
standard
Not Applicable
Application
Generation - Conventional Energy - Conventional EnergyResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherDatacenters - IT Space: Enterprise / Server Room / Network ClosetDatacenters - Datacenters - OtherGeneration - Renewable Energy - Alternative EnergyUtilityCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Industrial Facilities/Factories - OtherInd Facilities & Factories - Facility - OtherOther IT
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat