NW524ZN - BLTF 1/4"-20 ZN PLT Combo Nut/WSHR

Eaton

  • $5.26 (Each)
  • $5.26 (Each)

  • $526.47 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
NW524ZN
Manufacturer
Eaton
Manufacturer's Part Number
NW524ZN
Description
BLTF 1/4"-20 ZN PLT Combo Nut/WSHR
Eaton B-Line Series Combo Nut Washer, 0.5640"HX1.5750"LX1.5750"W, Steel, Electro-Plated, 3/8”-16 Bolt Size, 450 LBS Load, 330 LBS Load
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
30101804 - Steel channels
UPC/GTIN
782051428391 / 00782051428391
Weight per unit
0.119 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.26 (Each)
Carton
$5.26 (Each)
Resources
Images
 
 
NW524ZN - Large Image
Other Links
 
 
NW524ZN - Other
Attachments
 
 
NW524ZN - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Zinc Plated
Descriptions
Description
BLTF 1/4"-20 ZN PLT COMBO NUT/WSHR
Long Description
Eaton B-Line series combo nut washer, 0.5640"Hx1.5750"Lx1.5750"W, Steel, Electro-plated, 3/8”-16 bolt size, 450 lbs load, 330 lbs load
Special Features
Thickness 1/4 In, Weight 11.9 Lb per 100
Product Type
Combo Nut Washer, 1/4"-20 Thread
extra long description
B-LINE NW524ZN COMBO NUT WASHER, 1/
Features
For a complete strut offering, Eaton offers a full line of B-Line series channel nuts, u-bolts and all threaded rod that are essential to any strut assembly. This line also includes a number of innovative solutions that help installers save time and materials on the job-site.
Additional Information
dimensions
1.5750 IN X 1.5750 IN X 0.5640 IN
Manufacturer Information
Manufacturers Part Number
NW524ZN
Brand
Eaton
GTIN
00782051428391
UPC
782051428391
Taxonomies, Classifications, and Categories
Type
Combo nut washer
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0.119
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketGeneration - Renewable Energy - Alternative EnergyInd Facilities & Factories - Industrial Facilities/Factories - OtherOther IT and Datacom - Other InfrastructuresWater and Wastewater Systems - Water and Wastewater Systems - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space:
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat