NW525 - 1/2" Combo Nut/Washer

Eaton

  • $8.52 (Each)
  • $8.52 (Each)

  • $852.16 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
NW525
Manufacturer
Eaton
Manufacturer's Part Number
NW525 ZN
Description
1/2" Combo Nut/Washer
Eaton B-Line Series Combo Nut Washer, 0.6890"HX1.5750"LX1.5750"W, Steel, Electro-Plated, 1/2"-13 Bolt Size, 1275 LBS Load, 1500 LBS Load
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
30101804 - Steel channels
UPC/GTIN
782051428414 / 00782051428414
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.52 (Each)
Carton
$8.52 (Each)
Resources
Attachments
 
 
NW525 - Specification Sheet
Images
 
 
NW525 - Small Image
 
NW525 - Large Image
Other Links
 
 
NW525 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Zinc Plated
Descriptions
Product Type
Combo Nut Washer, 1/2"-10 Thread
Description
1/2" COMBO NUT/WASHER
extra long description
B-LINE NW525ZN COMBO NUT WASHER, 1/
Features
For a complete strut offering, Eaton offers a full line of B-Line series channel nuts, u-bolts and all threaded rod that are essential to any strut assembly. This line also includes a number of innovative solutions that help installers save time and materials on the job-site.
Long Description
Eaton B-Line series combo nut washer, 0.6890"Hx1.5750"Lx1.5750"W, Steel, Electro-plated, 1/2"-13 bolt size, 1275 lbs load, 1500 lbs load
Special Features
Thickness 3/8 In, Weight 13.8 Lb per 100
Additional Information
dimensions
1.5750 IN X 1.5750 IN X 0.6890 IN
Manufacturer Information
Manufacturers Part Number
NW525 ZN
Brand
Eaton
GTIN
00782051428414
UPC
782051428414
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Combo nut washer
Packaging
Weight per each
0.13
Carton
1
Uses, Certifications, and Standards
Application
Generation - Renewable Energy - Alternative EnergyResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherUtilityCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketDatacenters - Datacenters - OtherOther IT and Datacom - Other InfrastructuresInd Facilities & Factories - Facility - OtherWater and Wastewater Systems - Water and Wastewater Syst
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat