NW528 - BLTF 3/8" ZN PLT Combo Nut/WSHR

Eaton

  • $5.83 (Each)
  • $5.83 (Each)

  • $583.46 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
NW528
Manufacturer
Eaton
Manufacturer's Part Number
NW528ZN
Description
BLTF 3/8" ZN PLT Combo Nut/WSHR
Eaton B-Line Series Combo Nut Washer, 0.6890"HX1.5750"LX1.5750"W, Steel, Electro-Plated, 3/8”-16 Bolt Size, 1100 LBS Load, 800 LBS Load
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Nuts, Bolts, Washers
UNSPSC
30101804 - Steel channels
UPC/GTIN
782051428407 / 00782051428407
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.83 (Each)
Carton
$5.83 (Each)
Resources
Images
 
 
NW528 - Small Image
 
NW528 - Large Image
 
NW528 - Large Image
Attachments
 
 
NW528 - Specification Sheet
Other Links
 
 
NW528 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Zinc Plated
Descriptions
Long Description
Eaton B-Line series combo nut washer, 0.6890"Hx1.5750"Lx1.5750"W, Steel, Electro-plated, 3/8”-16 bolt size, 1100 lbs load, 800 lbs load
Special Features
Thickness 3/8 In, Weight 13.1 Lb per 100
Product Type
Combo Nut Washer, 3/8"-16 Thread
extra long description
B-LINE NW528ZN COMBO NUT WASHER, 3/
Features
For a complete strut offering, Eaton offers a full line of B-Line series channel nuts, u-bolts and all threaded rod that are essential to any strut assembly. This line also includes a number of innovative solutions that help installers save time and materials on the job-site.
Description
BLTF 3/8" ZN PLT COMBO NUT/WSHR
Additional Information
dimensions
1.5750 IN X 1.5750 IN X 0.6890 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
NW528ZN
GTIN
00782051428407
UPC
782051428407
Taxonomies, Classifications, and Categories
Type
Combo nut washer
Availability
Status
Inactive
Packaging
Weight per each
0.14
Carton
1
Uses, Certifications, and Standards
standard
Not Applicable
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherInd Facilities & Factories - Facility - OtherGeneration - Conventional Energy - Conventional EnergyCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherOther IT and Datacom - Other InfrastructuresInd Facilities & Factories - Industrial Facilities/Factories - OtherGeneration - Renewable Energy - Alternative EnergyUtilityWater and Wastewater Systems - Water and Wastewater Systems - O
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat