PB14XS - Encl 1H N4X SS4 PB

Eaton

  • $378.58 (Each)
  • $378.58 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PB14XS
Manufacturer
Eaton
Manufacturer's Part Number
PB1-4XS
Description
Encl 1H N4X SS4 PB
Eaton B-Line Series Push Button Enclosures, 4" Height, 3" Length, 3.25" Width, Nema 4X, Screw Cover, PB4XS Enclosure, Surface Mounted, Small Single Door, External Mounting Feet, 304 Stainless Steel, Oil-Resistant Gasket
Slang Terms

Suggest a New Term
Categories
Control & Pendant Stations - Control Station Enclosures Mark as Incorrect
Suggest a New Category
Classification
Standard Duty Pushbuttons (10250H-)
UNSPSC
39121326 - Electrical pushbutton enclosure
UPC/GTIN
782051136944 / 00782051136944
Weight per unit
1.657 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$378.58 (Each)
Resources
Images
 
 
PB14XS - Small Image
 
PB14XS - Large Image
Attachments
 
 
PB14XS - Specification Sheet
Other Links
 
 
PB14XS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
304 Stainless Steel
Material, Color, and Finish
Color
Gray
Descriptions
Product Type
Type 304 Stainless Pushbutton Enc
extra long description
B-LINE PB1-4XS TYPE 304 STAINLESS P
Features
Eaton's B-Line series push button enclosures provide reliable environmental protection and are designed to mount standard 30.5 mm or miniature 22.5 mm oil-tight pushbuttons, pilot lights and switches
Description
ENCL 1H N4X SS4 PB
Long Description
Eaton B-Line series push button enclosures, 4" height, 3" length, 3.25" width, NEMA 4X, Screw cover, PB4XS enclosure, Surface mounted, Small single door, External mounting feet, 304 stainless steel, Oil-resistant gasket
Special Features
Removable cover, recessed pull ring, s.s. screws
Additional Information
dimensions
3.0000 IN X 3.2500 IN X 4.0000 IN
Manufacturer Information
Manufacturers Part Number
PB1-4XS
Brand
Eaton
GTIN
00782051136944
UPC
782051136944
Taxonomies, Classifications, and Categories
Category Description
STANDARD DUTY PUSHBUTTONS (10250H-)
Type
Push button enclosures
Packaging
Weight per each
1.657
Carton
1
Uses, Certifications, and Standards
nema rating
4X
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
Not Applicable,Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat