PLKJICSS6 - Encl TYPE316 Padlock Kit

Eaton

  • Special Order Item
  • $0.00 (Each)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PLKJICSS6
Manufacturer
Eaton
Manufacturer's Part Number
PLKJICSS6
Description
Encl TYPE316 Padlock Kit
Eaton B-Line Series Other Enclosure Accessories, Stainless Steel, Clamp and Padlock Kits
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
782051078091 / 00782051078091
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
PLKJICSS6 - Small Image
 
PLKJICSS6 - Large Image
Attachments
 
 
PLKJICSS6 - Specification Sheet
Other Links
 
 
PLKJICSS6 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Stainless Steel
Descriptions
Description
ENCL TYPE316 PADLOCK KIT
Product Type
Jic Padlock Kit Type 316 SSL
extra long description
B-LINE PLKJICSS6 JIC PADLOCK KIT TY
Features
Eaton offers a wide variety of accessories that are designed for use with B-Line series enclosures.
Long Description
Eaton B-Line series other enclosure accessories, Stainless steel, Clamp and padlock kits
Additional Information
dimensions
6.0000 IN X 6.0000 IN X 4.5430 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
PLKJICSS6
GTIN
00782051078091
UPC
782051078091
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Lock latch and handle
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and ControlCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsInd Facilities & Factories - Facility: Critical PowerCommercial / Institutional Buildings / Structures - Power Distribution and ControlsInd Facilities & Factories - Facility: Lighting and Lighting ControlsInd Facilities & Factories - Facility: Automation and MonitoringInd Facilities & Factories - Mfg. Process Electrification and ControlCommercial / Instituti
standard
UL Listed,Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat