PV3 - Encl NMA12 Disc Encl

Eaton

  • $174.79 (Each)
  • $174.79 (Each)

In-Stock: 1 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PV3
Manufacturer
Eaton
Manufacturer's Part Number
PV3
Description
Encl NMA12 Disc Encl
Eaton B-Line Series Push Button Enclosures, 8" Height, 4.75" Length, 4" Width, Nema 12, Screw Cover, PV Enclosure, Surface Mounted, Medium Single Door, External Mounting Feet, Carbon Steel, Oil-Resistant Gasket
Slang Terms

Suggest a New Term
Categories
Control & Pendant Stations - Control Station Enclosures Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121326 - Electrical pushbutton enclosure
UPC/GTIN
782051702446 / 00782051702446
Weight per unit
2.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$174.79 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1
Resources
Images
 
 
PV3 - Small Image
 
PV3 - Large Image
Attachments
 
 
PV3 - Specification Sheet
Other Links
 
 
PV3 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Carbon Steel
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
3.25 In Width X 2.75 In Depth X 8.00 In Height
Descriptions
Description
ENCL NMA12 DISC ENCL
Product Type
Type 12 VRTL Pushbutton Enc
extra long description
B-LINE PV3 TYPE 12 VRTL PUSHBUTTON
Features
Eaton's B-Line series push button enclosures provide reliable environmental protection and are designed to mount standard 30.5 mm or miniature 22.5 mm oil-tight pushbuttons, pilot lights and switches
Long Description
Eaton B-Line series push button enclosures, 8" height, 4.75" length, 4" width, NEMA 12, Screw cover, PV enclosure, Surface mounted, Medium single door, External mounting feet, Carbon steel, Oil-resistant gasket
Special Features
Device Hole Size 30.5 mm
Additional Information
Number of Holes
3
dimensions
4.7500 IN X 4.0000 IN X 8.0000 IN
Manufacturer Information
Brand
Eaton
GTIN
00782051702446
UPC
782051702446
Taxonomies, Classifications, and Categories
Type
Push button enclosures
Category Description
STEEL JUNCTION BOXES
Packaging
Weight per each
2.5
Carton
1
Uses, Certifications, and Standards
nema rating
12
standard
CSA C22.2.,UL 508A,NEMA
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Mounting
Wall, Feet
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Deer Park
1 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat