PV34XS - Encl 3H N4X SS4 VRT PB

Eaton

  • $517.49 (Each)
  • $517.49 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PV34XS
Manufacturer
Eaton
Manufacturer's Part Number
PV3-4XS
Description
Encl 3H N4X SS4 VRT PB
Eaton B-Line Series Push Button Enclosures, 8" Height, 2.75" Length, 3.25" Width, Nema 4X, Screw Cover, PV4XS Enclosure, Surface Mounted, Medium Single Door, External Mounting Feet, 304 Stainless Steel, Oil-Resistant Gasket
Slang Terms

Suggest a New Term
Categories
Control & Pendant Stations - Control Station Enclosures Mark as Incorrect
Suggest a New Category
Classification
Standard Duty Pushbuttons (10250H-)
UNSPSC
39121326 - Electrical pushbutton enclosure
UPC/GTIN
782051136999 / 00782051136999
Weight per unit
3.384 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$517.49 (Each)
Resources
Images
 
 
PV34XS - Small Image
 
PV34XS - Large Image
Attachments
 
 
PV34XS - Specification Sheet
Other Links
 
 
PV34XS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
304 Stainless Steel
Material, Color, and Finish
Color
Gray
Descriptions
Product Type
Type 12 Stainless Vert Pushbutton Enc
extra long description
B-LINE PV3-4XS TYPE 12 STAINLESS VE
Features
Eaton's B-Line series push button enclosures provide reliable environmental protection and are designed to mount standard 30.5 mm or miniature 22.5 mm oil-tight pushbuttons, pilot lights and switches
Description
ENCL 3H N4X SS4 VRT PB
Long Description
Eaton B-Line series push button enclosures, 8" height, 2.75" length, 3.25" width, NEMA 4X, Screw cover, PV4XS enclosure, Surface mounted, Medium single door, External mounting feet, 304 stainless steel, Oil-resistant gasket
Special Features
Removable cover, recessed pull ring, s.s. screws
Additional Information
dimensions
2.7500 IN X 3.2500 IN X 8.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
PV3-4XS
GTIN
00782051136999
UPC
782051136999
Taxonomies, Classifications, and Categories
Category Description
STANDARD DUTY PUSHBUTTONS (10250H-)
Type
Push button enclosures
Packaging
Weight per each
3.384
Carton
1
Uses, Certifications, and Standards
nema rating
4X
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
Not Applicable,Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat