PV4 - Encl NM12 Vertical PB Encl

Eaton

  • $180.10 (Each)
  • $180.10 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PV4
Manufacturer
Eaton
Manufacturer's Part Number
PV4
Description
Encl NM12 Vertical PB Encl
Eaton B-Line Series Push Button Enclosures, 7.25" Height, 4.75" Length, 6.25" Width, Nema 12, Screw Cover, PV Enclosure, Surface Mounted, Medium Single Door, External Mounting Feet, Carbon Steel, Oil-Resistant Gasket
Slang Terms

Suggest a New Term
Categories
Control & Pendant Stations - Control Station Enclosures Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121326 - Electrical pushbutton enclosure
UPC/GTIN
782051702460 / 00782051702460
Weight per unit
3.97 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$180.10 (Each)
Resources
Images
 
 
PV4 - Small Image
 
PV4 - Large Image
Attachments
 
 
PV4 - Specification Sheet
Other Links
 
 
PV4 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Carbon Steel
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
3.25 In Width X 2.75 In Depth X 10.25 In Height
Descriptions
Description
ENCL NM12 VERTICAL PB ENCL
Product Type
Type 12 VRTL Pushbutton Enc
extra long description
B-LINE PV4 TYPE 12 VRTL PUSHBUTTON
Features
Eaton's B-Line series push button enclosures provide reliable environmental protection and are designed to mount standard 30.5 mm or miniature 22.5 mm oil-tight pushbuttons, pilot lights and switches
Long Description
Eaton B-Line series push button enclosures, 7.25" height, 4.75" length, 6.25" width, NEMA 12, Screw cover, PV enclosure, Surface mounted, Medium single door, External mounting feet, Carbon steel, Oil-resistant gasket
Special Features
Device Hole Size 30.5 mm
Additional Information
Number of Holes
4
dimensions
4.7500 IN X 6.2500 IN X 7.2500 IN
Manufacturer Information
Brand
Eaton
GTIN
00782051702460
UPC
782051702460
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Push button enclosures
Packaging
Weight per each
3.97
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL 508A,NEMA,CSA C22.2.
Mounting
Wall, Feet
nema rating
12
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat