PV44XS - Encl 4H N4X SS4 VRT PB

Eaton

  • $564.97 (Each)
  • $564.97 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PV44XS
Manufacturer
Eaton
Manufacturer's Part Number
PV4-4XS
Description
Encl 4H N4X SS4 VRT PB
Eaton B-Line Series Push Button Enclosures, 10.25" Height, 2.75" Length, 3.25" Width, Nema 4X, Screw Cover, PV4XS Enclosure, Surface Mounted, Medium Single Door, External Mounting Feet, 304 Stainless Steel, Oil-Resistant Gasket
Slang Terms

Suggest a New Term
Categories
Control & Pendant Stations - Control Station Enclosures Mark as Incorrect
Suggest a New Category
Classification
Standard Duty Pushbuttons (10250H-)
UNSPSC
39121326 - Electrical pushbutton enclosure
UPC/GTIN
782051137002 / 00782051137002
Weight per unit
4.019 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$564.97 (Each)
Resources
Attachments
 
 
PV44XS - Specification Sheet
Images
 
 
PV44XS - Large Image
Other Links
 
 
PV44XS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
304 Stainless Steel
Material, Color, and Finish
Color
Gray
Descriptions
Product Type
Type 12 Stainless Vert Pushbutton Enc
extra long description
B-LINE PV4-4XS TYPE 12 STAINLESS VE
Features
Eaton's B-Line series push button enclosures provide reliable environmental protection and are designed to mount standard 30.5 mm or miniature 22.5 mm oil-tight pushbuttons, pilot lights and switches
Long Description
Eaton B-Line series push button enclosures, 10.25" height, 2.75" length, 3.25" width, NEMA 4X, Screw cover, PV4XS enclosure, Surface mounted, Medium single door, External mounting feet, 304 stainless steel, Oil-resistant gasket
Special Features
Removable cover, recessed pull ring, s.s. screws
Description
ENCL 4H N4X SS4 VRT PB
Additional Information
dimensions
2.7500 IN X 3.2500 IN X 10.2500 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
PV4-4XS
GTIN
00782051137002
UPC
782051137002
Taxonomies, Classifications, and Categories
Type
Push button enclosures
Category Description
STANDARD DUTY PUSHBUTTONS (10250H-)
Packaging
Weight per each
4.019
Carton
1
Uses, Certifications, and Standards
nema rating
4X
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
Not Applicable,Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat