PVX24XS - Encl 6X4X4.75 N4X SS4 Ex-DP 2H 30.5MM PB

Eaton

  • $546.35 (Each)
  • $546.35 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PVX24XS
Manufacturer
Eaton
Manufacturer's Part Number
PVX2-4XS
Description
Encl 6X4X4.75 N4X SS4 Ex-DP 2H 30.5MM PB
Eaton B-Line Series Push Button Enclosures, 6" Height, 4.75" Length, 4" Width, Nema 4X, Screw Cover, PVX4XS Enclosure, Surface Mounted, Medium Single Door, External Mounting Feet, 304 Stainless Steel, Oil-Resistant Gasket
Slang Terms

Suggest a New Term
Categories
Control & Pendant Stations - Control Station Enclosures Mark as Incorrect
Suggest a New Category
Classification
Nema Types 3 & 3R Metallic Enclosures, Boxes, Cabinets
UNSPSC
39121326 - Electrical pushbutton enclosure
UPC/GTIN
782051138849 / 00782051138849
Weight per unit
3.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$546.35 (Each)
Resources
Images
 
 
PVX24XS - Small Image
 
PVX24XS - Large Image
Attachments
 
 
PVX24XS - Specification Sheet
Other Links
 
 
PVX24XS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
304 Stainless Steel
Material, Color, and Finish
Color
Gray
Descriptions
Product Type
Type 12 X-Deep VRTL SS Pushbutton Enc
extra long description
B-LINE PVX2-4XS TYPE 12 X-DEEP VRTL
Features
Eaton's B-Line series push button enclosures provide reliable environmental protection and are designed to mount standard 30.5 mm or miniature 22.5 mm oil-tight pushbuttons, pilot lights and switches
Long Description
Eaton B-Line series push button enclosures, 6" height, 4.75" length, 4" width, NEMA 4X, Screw cover, PVX4XS enclosure, Surface mounted, Medium single door, External mounting feet, 304 stainless steel, Oil-resistant gasket
Special Features
Removable cover, recessed pull ring, s.s. screws
Description
ENCL 6X4X4.75 N4X SS4 EX-DP 2H 30.5MM PB
Additional Information
dimensions
4.7500 IN X 4.0000 IN X 6.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
PVX2-4XS
GTIN
00782051138849
UPC
782051138849
Taxonomies, Classifications, and Categories
Type
Push button enclosures
Packaging
Weight per each
3.1
Carton
1
Uses, Certifications, and Standards
nema rating
4X
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
Not Applicable,Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat