S050 - Encl 1/2" Oil Tight Hole Seal

Eaton

  • $10.12 (Each)
  • $10.12 (Each)

  • $506.00 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S050
Manufacturer
Eaton
Manufacturer's Part Number
S050
Description
Encl 1/2" Oil Tight Hole Seal
Oil-Tight Hole Seal Steel, Polyester Powder Paint, Gray, 1.38 In Diameter, 0.16 LB
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Temp. Power Panels & Accessories
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
782051442052 / 00782051442052
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.12 (Each)
Standard Packaging
$506.00 (Per 50)
Resources
Images
 
 
S050 - Small Image
 
S050 - Large Image
 
S050 - Large Image
Specifications Sheets
 
 
S050 - Specification Sheet
Attachments
 
 
S050 - Specification Sheet
Other Links
 
 
S050 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Polyester Powder Paint
Color
Gray
Dimensions and Weight
Diameter
1.38 in
Size
1.38 In Diameter
Descriptions
Description
ENCL 1/2" OIL TIGHT HOLE SEAL
Product Type
Oil-Tight Hole Seal
Long Description
Oil-Tight Hole Seal Steel, Polyester Powder Paint, Gray, 1.38 in Diameter, 0.16 lb
Features
Protects knockout openings and extra pushbutton or conduit openings from dirt, oil, dust and water. Each hole seal has oil-resistant gasketing and plated stud and wing nut.
Short Description
3/4" Oil-Tight Hole Seal, Steel, Polyester Powder Paint
extra long description
B-LINE S050 50 OIL-TIGHT HOLE SEAL
Special Features
Includes Oil-Resistant Gasketing, Plated Stud, Wing Nut, Hole Diameter 0.88 In, Material ANSI 61 Polyester Powder Painted Steel
Additional Information
accessory type
Oil-Tight Hole Seal
for use with
Meter Socket;1/2 in Conduit Holes
package quantity
1 ct
Standards Met
Ul Listed
dimensions
X X 4.3750 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
S050
GTIN
00782051442052
UPC
782051442052
Taxonomies, Classifications, and Categories
Category Description
TEMP. POWER PANELS & ACCESSORIES
Type
Other enclosure accessories
Packaging
Weight
0.16 lb
Weight per each
0.16
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility: Critical PowerInd Facilities & Factories - Facility: Lighting and Lighting ControlsInd Facilities & Factories - Facility: Automation and MonitoringCommercial / Institutional Buildings / Structures - Power Distribution and ControlsInd Facilities & Factories - Mfg. Process Electrification and ControlUtility - Substations, Utility Transmission and DistributionComm
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat