S075SS - Encl 3/4" SS O/T Hole Seal

Eaton

  • $38.35 (Each)
  • $38.35 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S075SS
Manufacturer
Eaton
Manufacturer's Part Number
S075SS
Description
Encl 3/4" SS O/T Hole Seal
Eaton B-Line Series Other Enclosure Accessories, Ansi 61 Gray Polyester Powder Coated, 3/4 Inch, Protects Openings, Pushbuttons and Conduit Openings, Stainless Steel, Oil-Tight Hole Seals, Hole Seals
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
782051485769 / 00782051485769
Weight per unit
0.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$38.35 (Each)
Resources
Images
 
 
S075SS - Small Image
 
S075SS - Large Image
Attachments
 
 
S075SS - Specification Sheet
Other Links
 
 
S075SS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Stainless Steel
Dimensions and Weight
Size
1.56 In Diameter
Descriptions
Description
ENCL 3/4" SS O/T HOLE SEAL
Long Description
Eaton B-Line series other enclosure accessories, ANSI 61 gray polyester powder coated, 3/4 inch, Protects openings, pushbuttons and conduit openings, Stainless steel, Oil-tight Hole seals, Hole seals
Special Features
Includes Oil-Resistant Gasketing, Plated Stud, Wing Nut, Hole Diameter 1.06 In, Material Unpainted Stainless Steel
Product Type
75 SS Oil-Tight Hole Seal
extra long description
B-LINE S075SS 75 SS OIL-TIGHT HOLE
Features
Eaton offers a wide variety of accessories that are designed for use with B-Line series enclosures.
Additional Information
dimensions
X X 4.3750 IN
Manufacturer Information
Manufacturers Part Number
S075SS
Brand
Eaton
GTIN
00782051485769
UPC
782051485769
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Other enclosure accessories
Packaging
Weight per each
0.17
Carton
1
Uses, Certifications, and Standards
standard
UL Listed
Application
Utility - Substations, Utility Transmission and DistributionCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Power Distribution and ControlsInd Facilities & Factories - Facility: Power Distribution and ControlInd Facilities & Factories - Facility: Automation and MonitoringInd Facilities & Factories - Mfg. Process Electrification and ControlInd Facilities & Factories - Facility: Lighting and Lighting ControlsInd Facilities
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat