S300 - Encl 3" Oil Tight Hole Seal

Eaton B-Line Series

  • $42.90 (Each)
  • $42.90 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S300
Manufacturer
Eaton B-Line Series
Manufacturer's Part Number
S300
Description
Encl 3" Oil Tight Hole Seal
Oil-Tight Hole Seal Steel, Polyester Powder Paint, Gray, 4.12 In Diameter, 0.63 LB
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Temp. Power Panels & Accessories
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
782051485523 / 00782051485523
Weight per unit
0.63 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$42.90 (Each)
Resources
Images
 
 
S300 - Small Image
 
S300 - Large Image
 
S300 - Large Image
Other Links
 
 
S300 - Other
 
S300 - Other
Attachments
 
 
S300 - Specification Sheet
Brochures
 
 
S300 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Polyester Powder Paint
Color
Gray
Dimensions and Weight
Diameter
4.12 in
Size
4.12 In Diameter
Descriptions
Product Type
Oil-Tight Hole Seal
Description
ENCL 3" OIL TIGHT HOLE SEAL
Long Description
Oil-Tight Hole Seal Steel, Polyester Powder Paint, Gray, 4.12 in Diameter, 0.63 lb
Features
Protects knockout openings and extra pushbutton or conduit openings from dirt, oil, dust and water. Each hole seal has oil-resistant gasketing and plated stud and wing nut.
Short Description
3/4" Oil-Tight Hole Seal, Steel, Polyester Powder Paint
Special Features
Includes Oil-Resistant Gasketing, Plated Stud, Wing Nut, Hole Diameter 3.62 In, Material ANSI 61 Polyester Powder Painted Steel
extra long description
B-LINE S300 3.00-IN. OIL-TIGHT HOLE
Additional Information
accessory type
Oil-Tight Hole Seal
for use with
Meter Socket;3 in Conduit Holes
package quantity
1 ct
Standards Met
Ul Listed
Manufacturer Information
Brand
Cooper B-Line/Cable Tray
sub brand
Electrical Enclosures
Manufacturers Part Number
S300
GTIN
00782051485523
UPC
782051485523
Taxonomies, Classifications, and Categories
Category Description
TEMP. POWER PANELS & ACCESSORIES
Type
Hole Seal, Oil-Tight
Packaging
Weight
0.63 lb
Weight per each
0.63
Carton
1
Uses, Certifications, and Standards
Application
Meter Socket, 3 In Conduit Holes
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat