SA276ZN120 - BLTD 1-5/8X2-3/8 SLTD Angle

Eaton

  • $256.66 (Per 10 Feet)
  • $25.67 (Per Foot)

  • $256.66 (Per 10 Feet)

  • $2,566.59 (Per 100 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SA276ZN120
Manufacturer
Eaton
Manufacturer's Part Number
SA276ZN120
Description
BLTD 1-5/8X2-3/8 SLTD Angle
Eaton B-Line Series Slotted Angle, 1.6" H X 120" L X 2.3" W, Green, 14 Gauge
Slang Terms
Strut channel, Strut
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011800222 / 00781011800222
Weight per unit
0.78 (lbs/each)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$25.67 (Per Foot)
Carton
$256.66 (Per 10 Feet)
Standard Packaging
$2,566.59 (Per 100 Feet)
Resources
Images
 
 
SA276ZN120 - Small Image
 
SA276ZN120 - Large Image
Attachments
 
 
SA276ZN120 - Specification Sheet
Other Links
 
 
SA276ZN120 - Other
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
Steel
Material, Color, and Finish
Finish
Pre-Galvanized
Dimensions and Weight
Size
1-5/8 In Width X 2-3/8 In Height
Descriptions
Description
BLTD 1-5/8X2-3/8 SLTD ANGLE
Product Type
Slotted Agl, 14 Ga, 1 5/8" X 2 3/8", 120", ZN
Features
Eaton's B-Line series slotted angle is roll formed from high strength steel strips with a unique patter of horizontal and vertical slots for easy assembly, disassembly and re-assembly as needed. System is ideal for a variety of applications, such as shelving, racks and mechanical supports.
extra long description
B-LINE SA276ZN120 SLOTTED AGL, 14 G
similar brands
Unistrut
Special Features
Length 10 Ft, Thickness 14 Gauge, Slot Size 9/16 In Length X 13/32 In Width (Transverse/Longitudinal), Weight 0.78 Lb/Ft
Long Description
Eaton B-Line series slotted angle, 1.6" H x 120" L x 2.3" W, Green, 14 gauge
Also Known As...
Strut channel
Strut
Additional Information
dimensions
120.0000 IN X 2.3000 IN X 1.6000 IN
Manufacturer Information
Manufacturers Part Number
SA276ZN120
Brand
Eaton
GTIN
00781011800222
UPC
781011800222
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
Slotted angle
Availability
minimum qty
10
Packaging
Weight per foot
0.78
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Other IT and Datacom - Other InfrastructuresGeneration - Renewable Energy - Alternative EnergyWater and Wastewater Systems - Water and Wastewater Systems - OtherDatacenters - IT Space: Enterprise / Server Room / Network ClosetUtilityInd Facilities & Factories - Facility - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherGeneration - Conventional Energy - Conventional EnergyDatacenters - Datacenters - OtherCommercial / Institutional Buildings
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of SA276ZN120.
Jump To:

Similar Items

Similar items are close alternatives to SA276ZN120, though they may not be 100% alike.

Channel, Heavy-Duty Slotted Right Angle, 14 Gauge, 2-3/8 Inch X 1-5/8 Inch, Leng...
  • Our Part #: RA22510
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: RA 225 10
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 50 Feet ($1,895.18) ·
RA22510 - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$379.04

Per 10 Feet

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat