SB58604ZN - Dcom '12-24 X 5/8" Mach Screw

Eaton

  • $54.84 (Each)
  • $54.84 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
SB58604ZN
Manufacturer
Eaton
Manufacturer's Part Number
SB58604ZN
Description
Dcom '12-24 X 5/8" Mach Screw
Eaton B-Line Series Open Frame Racks, Steel, 50 Screws, #12-24 Screw Size, Clear Zinc, Mounting Screws
Slang Terms

Categories
Distribution Devices - Distribution Frames & Racks
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161504 - Machine screws
UPC/GTIN
799038001737 / 00799038001737
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$54.84 (Each)
Resources
Images
 
 
SB58604ZN - Small Image
 
SB58604ZN - Large Image
Attachments
 
 
SB58604ZN - Specification Sheet
Brochures
 
 
SB58604ZN - Brochure
Other Links
 
 
SB58604ZN - Other
 
SB58604ZN - Other
Features
Material
14 Gauge Steel Rails
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Length
19 in
Descriptions
Description
DCOM '12-24 X 5/8" MACH SCREW
Product Type
Mounting Screws, Clear ZN
extra long description
B-LINE SB58604ZN MOUNTING SCREWS, C
Features
Eaton manufactures two-post, four-post, fixed wall mount, swing gate wall mount, and seismic zone 4 open frame racks and accessories to support networking equipment and cabling for enterprise data centers, colocation providers and network closets.
Long Description
Eaton B-Line series open frame racks, Steel, 50 screws, #12-24 screw size, Clear zinc, Mounting screws
Special Features
Load Rating 1000 Lb, C Shaped EIA Square Hole Universal Rails, Kit Includes (4) Mounting Rails, (2) Top Depth Rails, (2) Bottom Depth Rails, (2) Bas
Additional Information
dimensions
0.2500 IN X 0.2500 IN X 0.6250 IN
Manufacturer Information
Manufacturers Part Number
SB58604ZN
Brand
Eaton
GTIN
00799038001737
UPC
799038001737
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Open frame racks
Packaging
Weight per each
0.35
Carton
1
Uses, Certifications, and Standards
Application
Data Intensive Industries and Information Technologies - Communications and Telecom
standard
Not Applicable
You must have an account to view stock levels

* All prices subject to change.